Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Evaluation unit for temperature sensors
  • 1 x NC/NO programmable + 1 x analogue (4-20 mA/0-10 V
  • Scalable)
  • DC PNP
  • Measuring range: -100-600 °C (Default factory setting: -40-300 °C)
  • Pt100/Pt1000 measuring elements can be connected
  • Protection rating: IP67
  • M12 connector
  • 4-digit alphanumeric display

Control monitor for temperature sensors ifm electronic TR2439

Item number: 102578
EAN: 4021179294287
Corresponding accessories
Corresponding accessories
Technical details

Control monitor for temperature sensors

-100 °C

600 °C

Pt100
Pt1000

± 0.3 K

IO-Link
Buttons

18 V

32 V

DC

PNP

1 x NO/NC programmable
4-20 mA
0-10 V

yes

yes

Connector M12

PC
FKM/FPM (Viton)
PBT
EPDM

-25 °C

80 °C

IP67

Factory automation

IO-Link

CE
cULus

Factory setting: -40-300 °C

Product description
Control monitor for temperature sensors ifm electronic TR2439
The TR2439 evaluation unit for temperature sensors from ifm has a programmable output (NC/NO) and an analogue output (4-20 mA/0-10 V, scalable). The measuring range is -100-600 °C and the default factory setting on delivery is -40-300 °C. Pt100/Pt1000 measuring elements can be connected. The 4-digit alphanumeric display and the M12 connection enable easy handling as well as quick connection of the TR2439 evaluation unit for temperature sensors. Thanks to the high protection rating of IP67 and communication via IO-Link specification 1.1, evaluation of Pt100/Pt1000 measuring elements in mechanical engineering, e.g. on hydraulic power packs is possible.

Replacement for TR2430/TR2432.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0