Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M12 sensor/actuator connector
  • Plug
  • Screw connection
  • Angled
  • 4-pos.
  • High-grade steel coupling nut
  • IP67/IP69K protection
  • Cable screw connection Pg7

M12 connector PHOENIX 1553200 - SACC-M12MR-4CON-PG7-VA

Item number: 100482
EAN: 4046356170123
Corresponding accessories
Technical details

M12 connector

4

A

angled

no

4 A

250 V AC/DC

0.25 mm²

0.75 mm²

24

18

4-6 mm

Screw-type terminals

NBR

PA

Stainless steel (1.4404/316L)

-40 °C

85 °C

IP65
IP67
IP69K

CE
cULus
UL
cUL

None

Product description
M12 connector PHOENIX 1553200 - SACC-M12MR-4CON-PG7-VA
The 4-position M12 connector 1553200 - SACC-M12MR-4CON-PG7-VA from PHOENIX CONTACT is an angled plug. Thanks to the proven cable screw connection Pg7 and the high-grade steel coupling nut the M12 connector 1553200 - SACC-M12MR-4CON-PG7-VA can be easily assembled. The high degree of protection IP67/IP69K enables use of the M12 connector 1553200 - SACC-M12MR-4CON-PG7-VA in the packaging and handling technology, in special purpose machinery, in factory automation und in the food industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0