Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt1000 external temperature sensor
  • Class B
  • 2-wire
  • Measuring range: -50-100 °C
  • Response time t90: 20 seconds
  • Sheath dimensions: 6 x 42 mm
  • Enclosure dimensions (H x W x D): 75 x 69 x 44 mm
  • Enclosure material: polyamide PA 6 15% GF
  • Colour: Pure White (RAL 9010)
  • Protection class: IP65
  • Cable gland: M16
  • Clamping range: 4-10 mm
  • Connection: screw terminals
  • Max. 1.5 mm²
  • Incl. screws and wall plugs

Pt1000 external temperature sensor TiTEC AUTFext/PT1000

Item number: 105384
EAN: 4250738116788
Corresponding accessories
Corresponding accessories
Technical details

Outdoor sensor

6 mm

-50 °C

100 °C

Pt1000, class B

2

± 0.3 K

Screw terminals

PA

-30 °C

70 °C

IP65

Building management systems

Product description
Pt1000 external temperature sensor TiTEC AUTFext/PT1000
The AUTFext/PT1000 external temperature sensor from TiTEX is a Class B 2-wire Pt100 with a measuring range from -50 to 100°C. Thanks to the robust polyamide enclosure with a high IP65 protection rating, the resistance thermometer is ideally suited for outdoor temperature measurements. The AUTFext/PT1000 Pt1000 external sensor is connected via screw terminals up to max. 1.5 mm². The M16 cable gland has a clamping range from 4 to 10 mm. Screws and wall plugs are included.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0