Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Outdoor ambient resistance thermometer
  • Pt100/Class F 0.3
  • 2-wire
  • Measuring range: -40-100 °C
  • Housing material: Polyamide PA66 GK30 (UV-resistant)
  • Colour: Pure white (RAL 9010)
  • Protection: IP65
  • Cable gland: M16
  • Sealing range: 2-6 mm
  • Connection: Screw terminals
  • Max. 1.5 mm²

PT100 outdoor sensor WIKA 30881536 - TF41 PT100/B/2-L/100°C

Item number: 102099
EAN: 4250738104235
Corresponding accessories
Technical details

Outdoor sensor

-40 °C

100 °C

Pt100, class F 0.3

2

± 0.2 K

45 mm

Screw terminals

PA66

-40 °C

100 °C

IP65

Building management systems

Product description
PT100 outdoor sensor WIKA 30881536 - TF41 PT100/B/2-L/100°C
The Pt100 outdoor ambient sensor 30881536 - TF41 from WIKA is a 2-wire resistance thermometer that provides precise measurements within a temperature range of -40-100 °C. Due to the robust polyamide housing and high protection rating of IP65, the resistance thermometer is very durable. The Pt100 outdoor ambient sensor 30881536 - TF41 has a typical response time. The connection is made via screw terminals up to max. 1.5 mm². The M16 cable gland has a sealing range of 2-6 mm. The Pt100 ambient sensor 30881536 - TF41 is ideal for temperature measurements in open areas, for example, inside buildings, heating and air conditioning.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0