Hygienic point level sensor, 2 x NC/NO programmable, DC PNP/NPN, Liquid and viscous media and powders, Protection rating IP68/IP69K, EHEDG, FDA, 3-A, M12 connector
Hygienic point level sensor, 2 x NC/NO programmable, DC PNP/NPN, Liquid and viscous media and powders, Protection rating: IP68/IP69K, EHEDG, FDA, 3-A, M12 connector
Vibronic point level detector, Media: Liquids, Output: PNP/4-wire and IO Link, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Supply voltage: 10...30 V DC, Sensor type: Compact version, Process temperature range: -40...100 °C, Process pressure range: -1...40 bar, Material enclosures: Stainless steel (316L), Protection rating: IP65/67, Connection: M12 connectors.
Capacitive level switch with status display, Media: water-based liquids, Output: PNP/NPN, Interface: IO-Link, 3-wire, Process connection: G 1 utval DIN3852-A, Process pressure range: -1...25 bar, Process temperature range: -20 ... +100 °C, Electrical connection: M12 plug, Status display
Hygienic point level sensor, 2 x NC/NO programmable, DC PNP/NPN, Liquid and viscous media and powders, Protection rating: IP68/IP69K, EHEDG, FDA, 3-A, M12 connector
Hygienic point level sensor, Process connection: G 3/4, 2 NO/NC programmable, DC PNP/NPN, Liquid, Pasty and powdery media, Protection rating: IP68/IP69K, EHEDG, FDA, M12 connector
Point level detector, Media: liquid, IO-Link, Output: PNP/4-wire, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Power supply: 10–30 V DC, Process temperature range: -40–150 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65/IP67, Connection: M12 cable gland
Capacitance point level detector with Status display, Media: water-based liquids, Output: PNP/NPN, Interface: IO-Link , 3-wire, Process connection: G 1/2 utval, Process pressure range: -1...25 bar, Process temperature range: -20 … +100 °C, Electrical connection: M12 plug, Status display, FDA approval, EHEDG approval, 3A approval, EC1935/2004 (hygienic approvals)
Capacitive level switch with status display, Media: water-based liquids, Output: PNP/NPN, Interface: IO-Link , 3-wire, Process connection: G 3/4 utval DIN3852-A, Process pressure range: -1...25 bar, Process temperature range: -20 … +100 °C, Electrical connection: M12 plug, Status display
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Capacitance point level detector, Media: powder/fine-grained solids, Supply voltage: 12–30 V DC, Interface: IO-Link, Output: DC PNP, Process connection: G 1 (stainless steel thread), Process pressure range: -1–6 bar, Process temperature range: -20–75 °C, Protection rating: IP66/IP68/IP69K, Connection: M12 plug connection, ATEX approved
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 8 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Point level detector, Media: liquid, Output: IO-Link/4-wire, Process connection: G 1 (316L), Medium density: > 0.7 g/cm³, Power supply: 10–30 V DC, Process temperature range: -40–150 °C, Process pressure range: -1–40 bar, Enclosure material: stainless steel (316L), Protection rating: IP65/IP67, Connection: M12 cable gland
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 7 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Conductive point level detector, Hygienic, Media: water and oil-based, Output: DC-PNP, 4-wire, Power supply: 10–30 V DC, Pressure measurement range: -1–25 bar, Process temperature range: -20–100 °C, Protection rating: IP65/IP67, Process connection: G3/4, Connection: M12 plug connection
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 9 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.