Sensor cable, M12 socket, 4 poles, Straight, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Straight, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Straight, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Angled, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Angled, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Angled, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Straight, 2 m PVC cable, Protection rating: IP67 IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4 poles, Angled, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Screw-in adapter for process sensors, G 1 thread connection, For devices with a G 1/2 hygienic process connection, Stainless steel version, EHEDG certified, FDA compliant
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
The LMT110 hygienic point level sensor from ifm with 2 x NC/NO progammable contacts is recommended for applications with oils and fats as well as highly fatty media. Its compact sensor tip allows integration even in small DN25 pipes. The factory setting to different fluid types eliminates the need for an adjustment. The LMT110 point level sensor is characterised by a hygienic design with maintenance-free sealing concept. Due to the robust stainless housing with protection rating IP68/IP69K and the laser type label for durable legibility the sensor meets all requirements for hygienic areas. Therefore the LMT110 point level sensor with M12 connector and process connection G 1/2 male is the perfect solution for limit monitoring of tanks and run-dry protection of pumps in the food and process industries as well as for level detection on storage tanks.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.