Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic point level sensor
  • Media: water/water-based media/oils/oil-based media
  • Factory default: water-based media
  • Digital outputs: 2 x programmable NO/NC contacts
  • PNP/NPN
  • Interfaces: IO-Link
  • Temperature range: -25-85 °C
  • Probe length: 481 mm
  • Protection rating: IP68/IP69K
  • M12 connector

Point level sensor ifm electronic LI5133 - LI0481--K-00KQPKG/US

Item number: 106865
EAN: 4021179320825
Corresponding accessories
Corresponding accessories
Technical details

Electronic point level sensor

capacitive

Buttons

Hydrous coolants, oils, water/media similar to water

± 1.5 %

10 V

35 V

DC

PNP/NPN

100 mA

1 x NO/NC programmable

0.5 bar

Ø 16 mm

481 mm

Connector M12

PP

PP

-25 °C

85 °C

IP68
IP69

IO-Link

CE
EAC
UKCA

Dielectric constant medium > 1.8

Product description
Point level sensor ifm electronic LI5133 - LI0481--K-00KQPKG/US
The LI5133 electronnic point level sensor from ifm electronic, with two programmable switching outputs (NO/NC), has a Probe length of 481 mm. Operation is facilitated by the clearly visible display of the switching status and the IO-Link. The simple operating concept enables the adjustment and configuration of the output function at just the touch of a button. The LI5133 point level sensor with its high IP68/IP69K protection rating has an expandable adjustment range, which increases application safety. The modular mounting concept guarantees flexible use. The LI5133 point level sensor with the M12 plug-in connection is the optimal solution for point level detection with hydraulic oils, coolants, water and water-based media, e.g. in machine tools.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0