Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Multifunction meter
  • Measuring input: 2x DX digital inputs
  • Connection: M12A socket
  • Display: illuminated graphic display
  • Protection rating: IP67
  • Data logger: up to 1 million data sets
  • Interface: USB-C
  • Power supply: 4 x AA batteries

Multifunction meter Senseca PROD05.2 - 486136

Item number: 112703
EAN: 4058175714013
Corresponding accessories
Technical details

Multifunction meters

Temperature measurement
Oxygen measurement
Humidity measurement
Air pressure measurement
O2 concentration measurement
Soil moisture
Photoradiometric measurement

galvanic sensor

Batteries 2 x AA

M12 connector

ABS

-20 °C

50 °C

IP65
IP67

USB C

CE

Product description
Multifunction meter Senseca PROD05.2 - 486136
The PROD05.2 - 486136 from Senseca is a rugged multifunction handheld meter with data logger for digital DX sensors. The unit communicates digitally with the sensor, which allows significantly longer sensor cables. The wide range of DX digital sensors (available as accessories) covers temperature, pressure (relative, differential and absolute), humidity (relative and absolute, dew point, wet bulb temperature, mixing ratio, partial vapour pressure), photo-radiometric variables, indoor air quality (CO2 and VOC index) as well as soil moisture. The digital sensors are supplied factory-calibrated and store their calibration data internally, so they can be replaced without recalibration; the sensor type is automatically detected and the unit adapts without any user intervention. Two DX digital sensors can be operated simultaneously at the two sensor inputs, the PROD05.2 - 486136 shows the readings on an illuminated graphic display and the housing meets protection rating IP67. The PROD05.2 - 486136 is supplied with a data logger for up to 1 million data sets, USB-C cable and quick start guide.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0