Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Digital absolute pressure sensor
  • Measuring range: 0...2000 mbar abs.
  • Sensor: MEMS pressure sensor
  • Pressure connection: 1 hose connection (6x1 and 8x1 mm)
  • Connection: M12A connector
  • 4-pin
  • Housing: stainless steel
  • Protection rating: IP65
  • Operating temperature: -25...+85 °C

Digital absolute pressure sensor Senseca DX240-200kPa-00-L01 - 486679

Item number: 112706
EAN: 4058175714796
Technical details

Absolut pressure

0 bar

2000 bar

Hose connection

M12 connector

Stainless steel (1.4404/316L)

-25 °C

85 °C

IP65

Product description
Digital absolute pressure sensor Senseca DX240-200kPa-00-L01 - 486679
The DX240-200kPa-00-L01 - 486679 from Senseca is a digital absolute pressure sensor with hose connection for gases, designed for meters of the PRO D0x series. The MEMS pressure sensor in the stainless steel housing meets protection rating IP65, is replaceable without loss of accuracy and is factory-calibrated with a test certificate. The DX240-200kPa-00-L01 - 486679 is supplied with one hose connection for the absolute pressure range 0...2000 mbar, including a 1 m PVC connecting cable and test certificate.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0