Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Digital immersion temperature probe
  • Sensor element: Pt100 (wire-wound/high-precision)
  • Measuring range: -196...+500 °C
  • Media: liquids/gases
  • Probe length: 300 mm
  • Probe diameter: 3 mm
  • Resolution: 0.01 °C
  • Connection: M12A connector
  • 4-pin (electronics in the connector)
  • Cable: 2 m (PVC)

Digital Pt100 immersion temperature probe Senseca DX115-00-300-L02 - 486229

Item number: 112704
EAN: 4058175714686
Technical details

Immersion probe

3 mm

-200 °C

500 °C

Pt100

300 mm

M12 connector

2 m

PVC

Product description
Digital Pt100 immersion temperature probe Senseca DX115-00-300-L02 - 486229
The DX115-00-300-L02 - 486229 from Senseca is a digital, high-precision Pt100 immersion temperature probe with a large handle for meters of the PRO D0x series. The electronics are housed in the M12A connector, which makes the probe replaceable without loss of accuracy, and it delivers a resolution of 0.01 °C. The DX115-00-300-L02 - 486229 is supplied with a wire-wound Pt100 element, Ø3 mm probe shaft, 300 mm length, 2 m cable and factory calibration in a protective pouch.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0