Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Molded Case Circuit Breaker (MCCB)s
  • Electronic trip unit
  • Number of poles: 3
  • Operating current setting range Ir: 160–400 A
  • Short-circuit breaking capacity Icu: 65 kA at 380…415 V AC
  • Adjustable short-circuit protection
  • Adjustable time delay for short-circuit protection

Molded Case Circuit Breaker Lovato Electric - P5ME3PS0400

Item number: 112769
EAN: 8013975325032
Corresponding accessories
Technical details

Electronically

Compact circuit breakers

3

65 kA bei 400 V AC

160...400 A

380...415 V AC

400 A

10000

140 mm

260 mm

110 mm

-20

70 °C

IP20

Product description
Molded Case Circuit Breaker Lovato Electric - P5ME3PS0400
The P5ME3PS0400 Molded Case Circuit Breaker (MCCB) from Lovato Electric is designed to protect distribution and industrial installations. This three-pole device features an electronic trip unit with adjustable overload protection in the range of 160 to 400 A, as well as adjustable short-circuit protection from 240 to 4000 A. In addition, the trip unit offers an adjustable time delay for short-circuit protection, thereby supporting selective protection coordination. With a short-circuit breaking capacity (Icu) of 65 kA at 380–415 V AC, the circuit breaker ensures reliable protection of electrical installations even in the event of high fault currents. The version with screw terminals enables safe installation in switchgear and distribution boards.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0