Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Undervoltage release
  • For P5ME series Molded Case Circuit Breaker (MCCB)s
  • Rated control voltage: 220–240 V AC / 250 V DC
  • Frequency: 45–65 Hz
  • Connection: screw terminals

Undervoltage release Lovato Electric - P5X14E230

Item number: 112772
EAN: 8013975325247
Technical details

Undervoltage release

P5ME 100...800 A

230 V

Product description
Undervoltage release Lovato Electric - P5X14E230
The P5X14E230 undervoltage release from Lovato Electric is an accessory for P5ME series Molded Case Circuit Breaker (MCCB)s. It is designed to automatically trip the circuit breaker when the supply voltage falls below a specified level, thereby protecting installations and equipment from unacceptable operating conditions. The Undervoltage release is designed for a control voltage of 220 to 240 V AC or 250 V DC and operates at a frequency of 45 to 65 Hz. The version with screw terminals enables safe and reliable wiring in switchgear and distribution boards. Thanks to its compact design, this accessory can be easily integrated into existing P5ME circuit breakers.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0