Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Lockable handle for door locking
  • For P5ME 100/160/250 series Molded Case Circuit Breaker (MCCB)s
  • Colour: yellow/red
  • Protection class: IP65
  • Shaft length: 469 mm
  • Mounting: screw fixing

Lockable handle for door interlock Lovato Electric - P5X18471

Item number: 112773
EAN: 8013975325278
Technical details

Grip

Yes

Lockable in the 0 (Off) position

red/yellow

469 mm

Screw mounting

IP65

Product description
Lockable handle for door interlock Lovato Electric - P5X18471
The P5X18471 door coupling handle from Lovato Electric is an accessory for P5ME series Molded Case Circuit Breaker (MCCB)s in the 100, 160 and 250 A sizes. The lockable handle enables external operation of the circuit breaker via the switch cabinet door and enhances operational safety. The red and yellow colour scheme ensures the operating status is clearly visible. With an IP65 protection rating, the door interlock handle offers reliable protection against dust and water jets, making it suitable for use in industrial environments. The product is supplied with a 469 mm long shaft, enabling easy installation on control cabinets of varying depths.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0