Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Molded Case Circuit Breaker (MCCB)
  • Electronic trip unit
  • Number of poles: 3
  • Operating current setting range Ir: 100–250 A
  • Short-circuit breaking capacity Icu: 50 kA at 380–415 V AC
  • Adjustable short-circuit protection
  • Adjustable time delay for short-circuit protection

Molded Case Circuit Breaker Lovato Electric - P5ME3PS0250

Item number: 112768
EAN: 8013975325025
Corresponding accessories
Technical details

Electronically

Compact circuit breakers

3

50 kA at 400 V AC

100...250 A

380...415 V AC

250 A

10000

105 mm

160 mm

86 mm

-20

70 °C

IP20

Product description
Molded Case Circuit Breaker Lovato Electric - P5ME3PS0250
The P5ME3PS0250 Molded Case Circuit Breaker (MCCB) from Lovato Electric is designed to protect distribution and industrial installations. The three-pole unit features an electronic trip unit with adjustable overload protection in the range of 100 to 250 A. In addition, the trip unit offers adjustable short-circuit protection and an adjustable time delay for short-circuit protection, thereby supporting selective protection coordination within electrical installations. With a short-circuit breaking capacity (Icu) of 50 kA at 400 V AC, the circuit breaker ensures reliable disconnection even with high fault currents. The version with screw terminals enables a safe and permanent installation in switchgear and distribution boards.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0