Laser retro-reflective sensor with polarising filter, light/dark switching, 3-wire DC, laser protection class: 1, ambient temperature: -10...60°C, power supply: 10...30 V DC, PNP, range: 0.075...8 m (triple mirror Ø 50 mm E20722), interfaces: IO-Link, protection class: IP65/IP67, M8 connector (4-pin), dimensions (W x H x D): 13 x 46 x 21 mm
Laser retro-reflective sensor with polarising filter, light/dark switching, 3-wire DC, laser protection class: 1, ambient temperature: -10...60°C, power supply: 10...30 V DC, PNP, range: 0.075...8 m (triple mirror Ø 50 mm E20722), interfaces: IO-Link, protection class: IP65/IP67, 0.3 m PUR cable (3 x 0.25 mm²) with M12 connector (4-pin), dimensions (W x H x D): 13 x 35.4 x 21 mm
Laser-through-beam sensor - receiver, Light/dark switch, 3-wire DC, Laser protection rating: 1, Ambient temperature: -10 - 60°C, Power supply: 10-30 V DC, PNP, Range: < 15 m, Interfaces: IO-Link, Protection rating: IP65/IP67, 2 m PUR cable (3 x 0.25 mm²), Dimensions (W x H x D): 13 x 35.4 x 21 mm
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 5 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Laser-through-beam sensor - transmitter, DC, Laser protection rating: 1, Ambient temperature: -10 - 60°C, Power supply: 10-30 V DC, PNP, Range: < 15 m, Interfaces: IO-Link, Protection rating: IP65/IP67, 2 m PUR cable (3 x 0.25 mm²), Dimensions (W x H x D): 13 x 35.4 x 21 mm
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Laser diffuse reflection sensor with background suppression, Light/dark switch, 3-wire DC, Laser protection rating: 1, Ambient temperature: -10 - 60°C, Power supply: 10-30 V DC, PNP, Scanning range: 1-100 mm, Interfaces: IO-Link, Protection rating: IP65/IP67, M8 connector (4-pole), Dimensions (W x H x D): 13 x 46 x 21 mm
Laser-through-beam sensor - transmitter, DC, Laser protection rating: 1, Ambient temperature: -10 - 60°C, Power supply: 10-30 V DC, PNP, Range: < 15 m, Interfaces: IO-Link, Protection rating: IP65/IP67, M8 connector (4-pole), Dimensions (W x H x D): 13 x 46 x 21 mm
Laser-through-beam sensor - receiver, Light/dark switch, 3-wire DC, Laser protection rating: 1, Ambient temperature: -10 - 60°C, Power supply: 10-30 V DC, PNP, Range: < 15 m, Interfaces: IO-Link, Protection rating: IP65/IP67, M8 connector (4-pole), Dimensions (W x H x D): 13 x 46 x 21 mm
Laser retro-reflective sensor with polarising filter, light/dark switching, 3-wire DC, laser protection class: 1, ambient temperature: -10...60°C, power supply: 10...30 V DC, PNP, range: 0.075...8 m (triple mirror Ø 50 mm E20722), interfaces: IO-Link, protection class: IP65/IP67, 2 m PUR cable (3 x 0.25 mm²), dimensions (W x H x D): 13 x 35.4 x 21 mm
Laser-through-beam sensor - receiver, Light/dark switch, 3-wire DC, Laser protection rating: 1, Ambient temperature: -10 - 60°C, Power supply: 10-30 V DC, PNP, Range: < 15 m, Interfaces: IO-Link, Protection rating: IP65/IP67, 0.3 m PUR cable (3 x 0.25 mm²) with M12 connector (4-pole), Dimensions (W x H x D): 13 x 35.4 x 21 mm
Laser diffuse reflection sensor with background suppression, Light/dark switch, 3-wire DC, Laser protection rating: 1, Ambient temperature: -10 - 60°C, Power supply: 10-30 V DC, PNP, Scanning range: 1-100 mm, Interfaces: IO-Link, Protection rating: IP65/IP67, 0.3 m PUR cable (3 x 0.25 mm²) with M12 connector (4-pole), Dimensions (W x H x D): 13 x 42.3 x 21 mm
Laser-through-beam sensor - transmitter, DC, Laser protection rating: 1, Ambient temperature: -10 - 60°C, Power supply: 10-30 V DC, PNP, Range: < 15 m, Interfaces: IO-Link, Protection rating: IP65/IP67, 0.3 m PUR cable (3 x 0.25 mm²) with M12 connector (4-pole), Dimensions (W x H x D): 13 x 35.4 x 21 mm
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Laser diffuse reflection sensor with background suppression, Light/dark switch, 3-wire DC, Laser protection rating: 1, Ambient temperature: -10 - 60°C, Power supply: 10-30 V DC, PNP, Scanning range: 1-100 mm, Interfaces: IO-Link, Protection rating: IP65/IP67, 2 m PUR cable (3 x 0.25 mm²), Dimensions (W x H x D): 13 x 35.4 x 21 mm
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.