Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Laser distance sensor
  • M30 x 1.5 mm
  • background suppression
  • interface: IO-Link
  • Measuring range: 0.03-2 m
  • Switching frequency: 11 Hz
  • M12 connector
  • laser light class 2

Laser distance sensor ifm electronic OID204 - OIDLCPKG/US

Item number: 103560
EAN: 4021179288996
Corresponding accessories
Technical details

Laser distance sensor

Distance sensor

2 m

OID

0.03-2 m

Laser (red light)

650 nm

Cylindrical and threaded

< 5 (sensing range 2 m) mm

IO-Link

LED

10 V

30 V

DC

PNP

2 x 100 mA

1 x NO/NC complementary

11 Hz

yes

yes

M30 x 1.5

85 mm

Connector M12 (5 pole)

Stainless steel

PMMA

-25 °C

60 °C

IP65
IP67

Factory automation

IO-Link

CE
cULus
UKCA

II

Background suppression

2 fixing nuts

Product description
Laser distance sensor ifm electronic OID204 - OIDLCPKG/US
The Laser distance sensor OID204 - OIDLCPKG/US from ifm electronic, with a high range through time of flight measurement guarantees reliable background suppression and colour-independent detection. It has a NO/NC switching output. The laser distance sensor OID204 - OIDLCPKG/US offers a sensing range of 0.03-2 m and reliable recognition of glossy surfaces. The switch point setting and communication is via IO-Link.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0