Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Laser retro-reflective sensor with polarising filter
  • light/dark switching
  • 3-wire DC
  • laser protection class: 1
  • ambient temperature: -10...60°C
  • power supply: 10...30 V DC
  • PNP
  • range: 0.075...8 m (triple mirror Ø 50 mm E20722)
  • interfaces: IO-Link
  • protection class: IP65/IP67
  • 0.3 m PUR cable (3 x 0.25 mm²) with M12 connector (4-pin)
  • dimensions (W x H x D): 13 x 35.4 x 21 mm

Laser retro-reflective sensor with polarising filter ifm electronic O6P701 - O6PL-FPKG/0,30m/US

Item number: 106816
EAN: 4021179313810
Corresponding accessories
Technical details

Laser-retro-reflective sensor

Retro-reflective sensor with polarisation filter

8 m

O6

0.075-8 m (triple mirror Ø 50 E20722)

Red light

COM 2 (38.4 kBaud)

650 nm

Rectangular

17 (at max. range) mm

Buttons

LED

10 V

30 V

DC

PNP

100 mA

Light-on/dark-on mode

1000 Hz

yes

yes

13 x 35 mm

21 mm

Connector M12 (4 pole)

0.3 m

ABS
PPSU

PMMA

-10 °C

60 °C

IP65
IP67

Factory automation

A

1.1

IO-Link

CE
cULus
UKCA

I

No

Product description
Laser retro-reflective sensor with polarising filter ifm electronic O6P701 - O6PL-FPKG/0,30m/US
The cuboid laser retro-reflective sensor with polarising filter O6P701 - O6PL-FPKG/0.30m/US from ifm electronic with laser protection class 1 impresses with a plastic enclosure with protection class IP65/IP67, light/dark switching and a range of 0.075...8 m. Where traditional red light sensors meet their limits, the O6P701 - O6PL-FPKG/0.30 m/US laser retro-reflective sensor enables the reliable detection of very small objects. The 0.3 m-long PUR cable (3 x 0.25 mm²) and the M12 connector are the perfect solution for use in conveyor technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0