Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive sensor M8 x 1
  • Sensing range: 2 mm [f]
  • Operating voltage: 10-30 V DC
  • Output function: NO PNP
  • Protection rating: IP67
  • Switching frequency: 5,000 Hz
  • Connection: M8 connector

Inductive sensor Datasensing AE6/AP-3F

Item number: 104273
EAN: 4250738113428
Corresponding accessories
Technical details

Inductive sensor

AE6/AP

Flush

2 mm

no

Cylindrical and threaded

yes

10 V

30 V

DC

PNP

200 mA

1 x NO

5000 Hz

yes

yes

3-wire

M8 x 1

40 mm

Connector M8

PBT

Brass (nickel-plated)

-25 °C

70 °C

IP67

Factory automation

CE
cRUus
UKCA

None

2 fixing nuts

Product description
Inductive sensor Datasensing AE6/AP-3F
The AE6/AP-3F inductive sensor from MD Micro Detectors with a size of M8 x 1 operates with a supply voltage of 10-30 V DC. The output is a PNP-switching NO contact with a switching frequency of 5 kHz. With a sensing range of 2 mm with flush mounting, the AE6/AP-3F inductive sensor can be used in a temperature range of -25-70 °C. Due to the protection rating IP67 and the 3-pin M8 connector, the AE6/AP-3F inductive sensor can be used in all applications without demanding environmental requirements.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed