Anybus communicator, PROFINET IO-Device - Modbus TCP Server, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, Common Ethernet Slave - Common Ethernet Slave, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, PROFINET IO-Device - EtherCAT Slave, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, EtherNet/IP Adapter - PROFIBUS DP-Device, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: 9-pin D-Sub socket, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, PROFINET IO - PROFIBUS DP-Device, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: 9-pin D-Sub socket, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, PROFINET Serial Master - PROFINET IO-Device, Power supply: 12-30 V DC, Baud rate: 1,200 bit/s-128 kBit/s, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: RS-232/RS-485; Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, Modbus RTU Master - EtherNet/IP Adapter, Power supply: 12-30 V DC, Baud rate: 1,200 bit/s-128 kBit/s, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: RS-232/RS-485; Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, PROFINET IO-Device - EtherNet/IP Slave, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
CANbridge NT200, 2 CAN channels, max. number of participants: 120, baud rate: 5...1,000 kBit/s, power supply: 9...36 V DC, interfaces: USB, mounting: DIN 35 rail, protection class: IP20, dimensions (W x H x D): 22.5 x 114.5 x 99 mm, connection: screw terminals
Anybus communicator, Modbus-TCP Server - PROFIBUS DP-Device, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: 9-pin D-Sub socket, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, Modbus TCP Modbus RTU Master - Modbus TCP Server, Power supply: 12-30 V DC, Baud rate: 1,200 bit/s-128 kBit/s, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: RS-232/RS-485; Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, EtherCAT-Slave - PROFIBUS DP-Device, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: 9-pin D-Sub socket, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, Modbus-TCP Server - EtherCAT Slave, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, EtherCAT - Serial Master - EtherCAT-Slave, Power supply: 12-30 V DC, Baud rate: 1,200 bit/s-128 kBit/s, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: RS-232/RS-485; Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, EtherNet/IP Adapter - Modbus TCP Server, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: RS-232/RS-485; Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus PROFIBUS communicator, Serial master - PROFIBUS-Slave, Power supply: 12-30 V DC, Baud rate: 1,200 bit/s-128 kBit/s, Protection rating: IP20, Mounting: DIN 35 rail, Connection: 9-pin D-Sub socket; Screw connection, Dimensions (W x H x D): 27 x 144 x 98 mm
CAN@net NT200 CAN Ethernet Gateway, CANbridge NT200, 2 CAN channels, Max. number of participants: 120, Baud rate: 5–1.000 kBit/s, Ethernet connections: 10/100 MBit/RJ45/shielded, Protection class: IP20, Power supply: 9–36 V DC, Mounting: DIN35 rail, Connection: screw terminals, Interfaces: Ethernet/RJ45/USB, Dimensions (W x H x D): 22.5 x 114.5 x 99 mm
Anybus communicator, Modbus RTU Master - Industrial Ethernet Adapter, Power supply: 12-30 V DC, Baud rate: 1,200 bit/s-128 kBit/s, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: RS-232/RS-485; Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, Common Ethernet - PROFIBUS DP-Device, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: 9-pin D-Sub socket, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, EtherNet/IP Adapter - EtherCAT Slave, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.