Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Anybus communicator
  • EtherCAT - Serial Master - EtherCAT-Slave
  • Power supply: 12-30 V DC
  • Baud rate: 1,200 bit/s-128 kBit/s
  • Protection rating: IP20
  • Mounting: DIN 35 rail
  • Connection: screw connection
  • Interfaces: RS-232/RS-485; Ethernet RJ45
  • Dimensions (W x H x D): 27 x 144 x 98 mm

HMS ABC3061 - Anybus Communicator - Serial Master – EtherCAT-Slave

Item number: 108962
EAN: 4250738138483
Corresponding accessories
Technical details

Gateway

RS-485
RS-232
EtherCAT
Modbus RTU

1200 bit/s-128 kBit/s

12-30 V DC

144 x 27 x 98 mm

DIN-rail 35 mm

Screw terminals, plug-in fitting
2 x RJ45
Connector (7 pole)

PC-ABS, UL 94 VO

-25 °C

70 °C

IP20

Product description
HMS ABC3061 - Anybus Communicator - Serial Master – EtherCAT-Slave
The Anybus Communicator - EtherCAT ABC3061 from HMS is used for the integration of serial devices (RS-232/485) into an EtherCAT network, with a transfer rate ranging from 1,200 bit/s to 128 kBit/s. With the protocol converter, large data quantities can be transferred and simply configured using the Drag & Drop web interface. Typical applications for the EtherCAT ABC3061 Anybus communicator include sensors, variable frequency drives, and industrial scales.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0