Order item – will be ordered from the manufacturer on demand
Dispatch expected in 7 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 5 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 8 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
RJ45 connector, Straight, QUICKON quick connect technology, CAT 5e, transfer rates up to 1 Gbit/s, 8 position, AWG: 26-23, For cable diameter: 4.5-8 mm, For 1-strand and 7-strand cores, Tool-free assembly
RJ45 connector, Straight, QUICKON quick connect technology, CAT 6A, transfer rates up to 1 Gbit/s, 8 position, AWG: 26-24, Shielded, For cable diameter: 4.5-8 mm, For 1-strand and 7-strand cores, Tool-free assembly
RJ45 connector, Straight, IDC quick connect, Ethernet/PROFINET, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 23-22, For cable diameter: 5-9 mm, For 1-strand and 7-strand cores, Special tool-free assembly
RJ45 connector, Angled, IDC quick connect, Ethernet/PROFINET, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 23-22, For cable diameter: 5-9 mm, For 1-strand and 7-strand cores, Special tool-free assembly
RJ45 connector, Angled, IDC quick connect, Ethernet/PROFINET, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 23-22, For cable diameter: 5-9 mm, Special tool-free assembly
RJ45 connector, Straight, IDC quick connect, Ethernet, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 26-24, For cable diameter: 5-9 mm, Special tool-free assembly
RJ45 connector, Angled, IDC quick connect, Ethernet, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 26-24, For cable diameter: 5-9 mm, Special tool-free assembly
RJ45 connector, Angled, IDC quick connect, Ethernet, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 26-24, For cable diameter: 5-9 mm, Special tool-free assembly
RJ45 connector, Straight, QUICKON quick connect technology, CAT 5, transfer rates up to 1 Gbit/s, 8 position, AWG: 26-23, For cable diameter: 4.5-8 mm, For 1-strand and 7-strand cores, Tool-free assembly
field-assembled RJ45 Connector, Cable outlet: 180° axial, Protocol: Ethernet, Transfer rate: 10/100/1,000 Mbit/s, Cores: 4 x 2, Tool-free installation, No individual parts that may be lost, EasyConnect® RJ45 connection
field-assembled RJ45 Connector, Cable outlet: 90° angled, Protocol: Ethernet, Transfer rate: 10/100/1,000 Mbit/s, Cores: 4 x 2, Tool-free installation, No individual parts that may be lost, EasyConnect® RJ45 connection
Field-assembled RJ45 connector, 180 ° axial cable outlet, For PROFINET; Modbus and EtherCAT, Transfer rates up to 100 Mbit/s, Tool-free installation, No loss of individual parts, EasyConnect® RJ45 connection
Field-assembled RJ45 connector, 90 ° angled cable outlet, For PROFINET; Modbus and EtherCAT, Transfer rates up to 100 Mbit/s, Tool-free installation, No loss of individual parts, EasyConnect® RJ45 connection
RJ45 connector, Straight, IDC quick connect, Ethernet/PROFINET, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 23-22, For cable diameter: 5-9 mm, For 1-strand and 7-strand cores, Special tool-free assembly
RJ45 connector, Angled, IDC quick connect, Ethernet, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 26-24, For cable diameter: 5-9 mm, Special tool-free assembly
HMS ABC4017 - Anybus Communicator - PROFINET IO-Device – Modbus TCP Server
The Anybus Communicator ABC4017 from HMS is used for data exchange between a PROFINET and a Modbus-TCP network, with a transfer rate of up to 1,500 bytes in both directions. Thanks to its simple commissioning and fast data transfer, the Anybus ABC4017 communicator impresses with high performance and network conformity based on the Anybus NP40 network process, and features a safety switch that protects against unauthorised access.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.