Helmholz PROFINET- / PROFIBUS-Gateways

PROFINET Coupler PN/PN, Interfaces: 2 x PROFINET (X1/X2), Transfer rate: Up to 100 Mbit/s full-duplex, I/O image size: Max. 1,024 bytes, Number of assignable slots: 16, Media redundancy (MRP client)/automatic addressing/topology recognition (LLDP, DCP)/diagnostic alarms/PROFINET Conformance Class B, Connection: 4 x RJ45 (integrated switch), Status display: 9 x LEDs, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109323
583,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
PROFINET Coupler DP/PN, Interfaces: PROFINET (X1) / PROFIBUS, PROFINET transfer rate: Up to 100 Mbit/s full-duplex, PROFIBUS transfer rate: Max. 12 Mbit/s, I/O image size: Max. 224 bytes of input/output data, Number of assignable slots: 16, Media redundancy (MRP client)/automatic addressing/topology recognition (LLDP, DCP)/diagnostic alarms/PROFINET Conformance Class B, Connection: 2 x RJ45 (integrated switch)/D-Sub 9 socket, Status display: 9 x LEDs, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109327
530,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
PROFINET Coupler PN/EtherNetIP, Interfaces: PROFINET (X1) / EtherNet/IP (X2), PROFINET transfer rate: Up to 100 Mbit/s full-duplex, EtherNet/IP transfer rate: 10/100 Mbit/s full/half-duplex, I/O image size: Max. 1,024 bytes, Number of assignable slots:300, Media redundancy (MRP client)/automatic addressing/topology recognition (LLDP, DCP)/diagnostic alarms/PROFINET Conformance Class B, Up to 3 input/output modules, Connection: 4 x RJ45 (integrated switch), Status display: 9 x LEDs, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109325
530,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
PROFINET Coupler PN/ModbusTCP, Interfaces: PROFINET (X1)/ PN/ModbusTCP (X2), PROFINET transfer rate: Up to 100 Mbit/s full-duplex, ModbusTCP transfer rate: 10/100 Mbit/s full-duplex, PROFINET I/O image size: Max. 1,024 bytes, ModbusTCP I/O image size: 65536 coils/inputs/registers, Number of assignable slots: 300, Media redundancy (MRP client)/automatic addressing/topology recognition (LLDP, DCP)/diagnostic alarms/PROFINET Conformance Class B, Connection: 4 x RJ45 (integrated switches), Status display: 9 x LEDs, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109324
530,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
PROFINET/CAN Gateway CANopen Master, Protocols: PROFINET IO (in accordance with IEC 61158-6-10)/CANopen® Master (in accordance with DSP301 V4.2), PROFINET transfer rate: Up to 100 Mbit/s, CAN transfer rate: Up to 1 Mbit/s, CAN connection: D-Sub connector (9-pole), PROFINET connection: 2 x RJ45 (integrated switch), USB-C 2.0 interface, Status display: 4 x LED 2-colour, Electrical connection: Screw terminals, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109318
581,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
ROFINET/CAN-Gateway Layer 2, Protocols: PROFINET IO (in accordance with IEC 61158-6-10)/CAN Layer 2 (11-Bit or 29-Bit Identifier), PROFINET transfer rate: Up to 100 Mbit/s, CAN transfer rate: Up to 1 Mbit/s, CAN connection: D-Sub connector (9-pole), PROFINET connection: 2 x RJ45 (integrated switch), USB-C 2.0 interface, Status display: 4 x LED 2-colour, Electrical connection: Screw terminals, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109321
581,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
PROFINET/MQTT coupler, Interfaces: 1 x PROFINET/1 x MQTT/Ethernet, Data rate: up to 100 Mbit/s full-duplex, Data exchange: up to 100 values simultaneously, Protocols: MQTT V3.1.1/V5, Functions: Publish/Subscribe, TLS encryption, Password and certificate authentication, GSDML integration, Separation of PROFINET and MQTT networks, Interfaces: PROFINET (X1) / MQTT/Ethernet (X2), Cloud connectivity (e.g. Microsoft Azure/AWS IoT/HiveMQ), Connections: 4 x RJ45, Status indicators: LEDs, Power supply: 18-30 V DC, Mounting: DIN rails, Galvanic isolation from the mains, Redundant power supply
Item number: 112645
477,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
PROFINET/CAN Gateway CANopen Slave, Protocols: PROFINET IO (in accordance with IEC 61158-6-10)/CANopen® (in accordance with DSP301 V4.2), PROFINET transfer rate: Up to 100 Mbit/s, CAN transfer rate: Up to 1 Mbit/s, CAN connection: D-Sub connector (9-pole), PROFINET connection: 2 x RJ45 (integrated switch), USB-C 2.0 interface, Status display: 4 x LED 2-colour, Electrical connection: Screw terminals, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109322
581,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 15 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.