Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PROFINET Coupler PN/ModbusTCP
  • Interfaces: PROFINET (X1)/ PN/ModbusTCP (X2)
  • PROFINET transfer rate: Up to 100 Mbit/s full-duplex
  • ModbusTCP transfer rate: 10/100 Mbit/s full-duplex
  • PROFINET I/O image size: Max. 1,024 bytes
  • ModbusTCP I/O image size: 65536 coils/inputs/registers
  • Number of assignable slots: 300
  • Media redundancy (MRP client)/automatic addressing/topology recognition (LLDP
  • DCP)/diagnostic alarms/PROFINET Conformance Class B
  • Connection: 4 x RJ45 (integrated switches)
  • Status display: 9 x LEDs
  • Supply voltage: 18-30 V DC
  • Dimensions (W x H x D): 84 x 76 x 35 mm

PROFINET PN/Modbus TCP Coupler Helmholz 700-159-3MB02

Item number: 109324
EAN: 4250738143142
Corresponding accessories
Technical details

Coupler

Profinet
Modbus TCP

10/100 Mbit/s
100 Mbit/s

18 V DC

30 V DC

76 x 58.5 x 32.5 mm

DIN-rail 35 mm

Screw terminals, plug-in fitting
4 x RJ45

Plastic
Aluminium

0 °C

60 °C

IP20

Product description
PROFINET PN/Modbus TCP Coupler Helmholz 700-159-3MB02
PROFINET Coupler PN/ModbusTCP 700-159-3MB02 enables the integration of two separate PROFINET networks with a ModbusTCP network, and thus facilitates data transfer between a PROFINET controller and ModbusTCP participants. Integration takes place by means of a GSDML file. Up to 1,024 bytes of input and output data can be transferred. Up to 300 slots are available for input and output modules, via which the PROFINET data can be connected however you like with the ModbusTCP coils, inputs, and registers (I/O image size 65536). The advantages of the PROFINET Coupler PN/ModbusTCP 700-159-3MB02 include media redundancy (MRP client), automatic addressing, topology recognition (LLDP, DCP), diagnostic alarms, and PROFINET Conformance Class B. The gateway, which has a supply voltage ranging from 18 to 30 V DC, is connected via two RJ45 ports per interface (X1 and X2).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0