Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PROFINET/MQTT coupler
  • Interfaces: 1 x PROFINET/1 x MQTT/Ethernet
  • Data rate: up to 100 Mbit/s full-duplex
  • Data exchange: up to 100 values simultaneously
  • Protocols: MQTT V3.1.1/V5
  • Functions: Publish/Subscribe
  • TLS encryption
  • Password and certificate authentication
  • GSDML integration
  • Separation of PROFINET and MQTT networks
  • Interfaces: PROFINET (X1) / MQTT/Ethernet (X2)
  • Cloud connectivity (e.g. Microsoft Azure/AWS IoT/HiveMQ)
  • Connections: 4 x RJ45
  • Status indicators: LEDs
  • Power supply: 18-30 V DC
  • Mounting: DIN rails
  • Galvanic isolation from the mains
  • Redundant power supply

Profinet-MQTT Gateway Helmholz 700-162-3MQ02

Item number: 112645
EAN: 4250738183865
Corresponding accessories
Technical details

Coupler

Profinet
Ethernet

100 Mbit/s

18 V DC

30 V DC

76 x 58.5 x 32.5 mm

DIN-rail 35 mm

4 x RJ45

Plastic
Aluminium

0 °C

60 °C

IP20

Product description
Profinet-MQTT Gateway Helmholz 700-162-3MQ02
The PROFINET/MQTT coupler 700-162-3MQ02 enables a PROFINET network to be connected to an MQTT broker, thereby facilitating data exchange between PLC applications and IoT systems. Integration into PROFINET project configuration is carried out using a GSDML file; no additional configuration software is required. Up to 100 values can be transmitted simultaneously between PROFINET and MQTT. The gateway supports both sending data to an MQTT broker (Publish) and receiving data from an MQTT broker (Subscribe). The advantages of the PN/MQTT coupler 700-162-3MQ02 include support for the MQTT standards V3.1.1 and V5, connection to local or cloud-based MQTT brokers, TLS encryption, password and certificate authentication, galvanic isolation of the networks, and simple configuration via a web interface. The Gateway, which operates on a power supply of 18 to 30 V DC, is connected via four RJ45 ports for the separate connection of PROFINET and MQTT networks.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0