Helmholz Ethernet diagnostics

Ethernet Test Access Point (TAP), Interfaces: 4 x RJ45 (2 x network, 2 x monitor), Data rate: 10/100 Mbit/s, Transmission standard: 10Base-T/100Base-TX, Functions: interference-free and tamper-proof recording of Ethernet data traffic, Forwarding of packets of all sizes and types even in the event of a power failure, Status display: LEDs, Power supply: 18-30 V DC, Dimensions (W x H x D): 48 x 76 x 34.5 mm, Mounting: DIN rail 35, Protection class: IP20
Item number: 112643
249,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Ethernet Cable Guard, Interfaces: 1 x LAN / 1 x DATA (RJ45), Data rate: 10/100 Mbit/s, Transmission standard: 100Base-TX, Functions: Lifespan monitoring of Ethernet data cables, Status monitoring via LED, Digital output or MQTT, Configurable alarm threshold, HTTPS web access, MQTT V3.1.1/V5, Digital outputs: 2 (push-pull), Interfaces: 1x LAN / 2x DATA (RJ45), Status display: 9 x LEDs (3 device LEDs, 6 Ethernet LEDs), Power supply: 18-30 V DC, Dimensions (W x H x D): 48.5 x 75.5 x 35 mm, Mounting: DIN rail 35, Protection rating: IP20
Item number: 112644
350,00 €
plus VAT plus dispatch
in stock
Dispatch next working day