Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ethernet Test Access Point (TAP)
  • Interfaces: 4 x RJ45 (2 x network
  • 2 x monitor)
  • Data rate: 10/100 Mbit/s
  • Transmission standard: 10Base-T/100Base-TX
  • Functions: interference-free and tamper-proof recording of Ethernet data traffic
  • Forwarding of packets of all sizes and types even in the event of a power failure
  • Status display: LEDs
  • Power supply: 18-30 V DC
  • Dimensions (W x H x D): 48 x 76 x 34.5 mm
  • Mounting: DIN rail 35
  • Protection class: IP20

TAP IE 100 Helmholz 700-800-TAP01

Item number: 112643
EAN: 4250738183841
Corresponding accessories
Technical details

Ethernet

10/100 Mbit/s

18 V DC

30 V DC

75.5 x 48.5 x 35 mm

DIN-rail 35 mm

Screw terminals, plug-in fitting
4 x RJ45

Plastic
Aluminium

0 °C

60 °C

IP20

Product description
TAP IE 100 Helmholz 700-800-TAP01
TAP IE 100 - Ethernet Test Access Point 700-800-TAP01 enables the non-intrusive monitoring and recording of Ethernet data traffic in industrial networks operating at 10 or 100 Mbit/s. Data traffic is mirrored to a separate monitor port without affecting ongoing communication and can be analysed there. Thanks to its passive operation, network connections are maintained even in the event of a power failure. The TAP IE 100 features two network ports and an RJ45 monitor port; its compact design makes it ideal for mounting on a DIN rail. The advantages of the TAP IE 100 include tamper-proof data capture, galvanic isolation of the analysis port, transparent forwarding of all Ethernet packets, and easy integration into existing Industrial Ethernet networks. Connection is via three RJ45 ports; the Power supply is 18 to 30 V DC.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0