Capacitive sensor, NO/NC, PNP, Sensing range: Sn = 25 mm [nf], Switching frequency: 50 Hz, Dimensions: 55 x 35 x 15 mm, Protection rating: IP67, Operating voltage: 10-40 V DC, Temperature range: -25-80 °C, Connection: PVC-cable 2 m
Capacitive sensor, NO/NC, PNP, Sensing range: Sn = 25 mm [nf], Switching frequency: 50 Hz, Dimensions: 55 x 35 x 15 mm, Protection rating: IP67, Operating voltage: 10-40 V DC, Temperature range: -25-80 °C, Connection: M12 connector
Capacitive sensor M30 x 1.5, NO/NC, PNP, Sensing range: Sn = 16 mm [f], Switching frequency: 30 Hz, Protection rating: IP67, Operating voltage: 10-40 V DC, Temperature range: -25-80 °C, Connection: PVC-cable 2 m
Capacitive sensor M30 x 1.5, NO/NC, PNP, Sensing range: Sn = 25 mm [nf], Switching frequency: 30 Hz, Protection rating: IP67, Operating voltage: 10-40 V DC, Temperature range: -25-80 °C, Connection: PVC-cable 2 m
Capacitive sensor M30 x 1.5, NO/NC selectable, SCR, Sensing range: Sn = 25 mm [nf], Switching frequency: 10 Hz, Protection rating: IP67, Operating voltage: 20-250 V AC, Temperature range: -25-80 °C, Connection: PVC-cable 2 m
Capacitive sensor M18 x 1, NO/NC, PNP, Sensing range: Sn = 8 mm [f], Switching frequency: 50 Hz, Protection rating: IP65/IP67/IP69K, Operating voltage: 10-40 V DC, Temperature range: -35-85 °C, Connection: PVC-cable 2 m
Capacitive sensor M18 x 1, NO/NC, PNP, Sensing range: Sn = 12 mm [nf], Switching frequency: 50 Hz, Protection rating: IP65/IP67/IP69K, Operating voltage: 10-40 V DC, Temperature range: -35-85 °C, Connection: PVC-cable 2 m
More information regarding alternatives can be found on the item’s product page or by calling: 00800 24 2011 24 (free of charge).
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.