Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive sensor
  • NO/NC
  • PNP
  • Sensing range: Sn = 25 mm [nf]
  • Switching frequency: 50 Hz
  • Dimensions: 55 x 35 x 15 mm
  • Protection rating: IP67
  • Operating voltage: 10-40 V DC
  • Temperature range: -25-80 °C
  • Connection: PVC-cable 2 m

Capacitve sensor Datasensing CQ55/BP-3A

Item number: 104901
EAN: 4250738115835
Technical details

Capacitive sensor

CQ55

Non flush

25 mm

Rectangular

Yes

10 V

40 V

DC

PNP

1 x NO/NC

200 mA

50 Hz

yes

yes

55 x 35 x 15 mm

PVC cable

2 m

PC

PC

-25 °C

80 °C

IP67

Product description
Capacitve sensor Datasensing CQ55/BP-3A
The capacitive sensor CQ55/BP-3A from Datasensing with a 55 x 35 x 15 mm plastic housing and an operating voltage of 10-40 V DC can be programmed as normally open or normally closed in the output function. The sensing range is 25 mm with non-flush installation. The capacitive sensor CQ55/BP-3A is connected via a 2 m long PVC-cable. Due to increased immunity to interference and the protection rating of IP67, detection of metals and almost all plastics, glass, ceramics, wood and paper is easily possible.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0