Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive sensor M18 x 1
  • NO/NC
  • PNP
  • Sensing range: Sn = 8 mm [f]
  • Switching frequency: 50 Hz
  • Protection rating: IP65/IP67/IP69K
  • Operating voltage: 10-40 V DC
  • Temperature range: -35-85 °C
  • Connection: M12 connector

Capacitve sensor Datasensing C18P/BP-1E

Item number: 104892
EAN: 4250738115743
Corresponding accessories
Technical details

Capacitive sensor

C18P

Flush

8 mm

Cylindrical and threaded

Buttons

Yes

10 V

40 V

DC

PNP

1 x NO/NC

200 mA

50 Hz

yes

yes

M18 x 1

83 mm

Connector M12

PES

PES

-35 °C

85 °C

IP67
IP68
IP69K

CE
cULus

2 fixing nuts

Product description
Capacitve sensor Datasensing C18P/BP-1E
The capacitive sensor C18P/BP-1E from Datasensing with an M18 x 1 plastic thread and an operating voltage of 10-40 V DC can be programmed as normally open or normally closed in the output function. The sensing range is 8 mm with flush installation. The capacitive sensor C18P/BP-1E is connected via an M12 connector. Due to increased immunity to interference and the protection rating of IP65/IP67/IP69K, detection of metals and almost all plastics, glass, ceramics, wood and paper is easily possible.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0