Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic level sensor
  • Capacitive
  • 2 x normally open/closed programmable
  • DC PNP
  • Probe length: 472 mm
  • Protection class: IP67
  • M12 connector

Electronic level sensor ifm electronic LK1023

Item number: 101595
EAN: 4021179149693
Corresponding accessories
Technical details

Electronic level sensor

capacitive

472 mm

Buttons

Hydrous coolants, oils, oil-based media, water, media similar to water

± 5

18 V

30 V

DC

PNP

200 mA

2 x NO/NC programmable

0.5 bar

Connector M12

PP

Stainless steel (304/1.4301); FKM; NBR; PBT; PC; PEI; TPE / V; PTFE

0 °C

60 °C

0 °C

Refer to datasheet °C

Refer to datasheet °C

IP67

IO-Link

CE
EAC
cULus
UKCA

4-digit alphanumeric display

Product description
Electronic level sensor ifm electronic LK1023
The LK1023 electronic level sensor from ifm with M12 connector operates to a capacitive measuring principle. The sensor with protection rating IP67 is optimised for use in hydrous coolants and oils on machine tools and hydraulic power packs. Thanks to its probe length of 472 mm the LK1023 level sensor is ideal for very compact tanks. The current level is clearly visible on the 4-digit alphanumeric display. A 2-point level control can, for example, be implemented via a digital switching output. The second output can be used for run-dry protection or overflow control.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0