• Windows HART Communication Bundle
  • HART version: HART 4/5/6/7
  • Interface: Bluetooth v2.0
  • Operating system: Windows 7/8/10/11/XP/Vista
  • Rechargeable Li-ion battery via micro-USB port
  • Material: ABS/rubber
  • Dimensions: 50 x 70 x 20 mm
  • HART cable length: 1.2 m
  • Includes HART communication software/USB HART modem/USB cable
Log in and write a review

Windows HART Communication Bundle ProComSol COM-PC-USB

Item number: 113494
EAN: 4250738189560
1.350,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Technical details

HART modem

USB interface

HART

Windows 7/8/10
Android 4.3
Windows Vista
Windows XP

70 x 51 x 20 mm

Minigrabber

USB 0.5 m/HART 1.2 m

ABS
Rubber

0 °C

50 °C

HART
USB

CE
RoHS
EMC

Product description
Windows HART Communication Bundle ProComSol COM-PC-USB
The ProComSol COM-PC-USB is a Windows HART communication bundle for the complete configuration of HART field devices via a Windows desktop PC, laptop or tablet PC. The bundle comprises the DevCom2000 HART Communication software, the HM-USB-ISO USB HART modem, the complete device description library and a one-year subscription to programme and library updates. The software supports HART 5, HART 6, HART 7, WirelessHART and HART-IP. Device variables and status information can be displayed and edited. Device configurations can be saved as text or PDF files and transferred to other devices. The modem supports HART 4, HART 5, HART 6, HART 7 and WirelessHART. It features an integrated USB Type A connector and robust HART mini-connectors. The galvanic isolation between the HART and USB circuits is 1,500 V DC. Power is supplied directly via the USB port. The robust enclosure is made of ABS plastic and features a rubber protective cover. The Windows terminal is not included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0