• HART version: HART 4/5/6/7
  • Interfaces: USB 1.1/USB 2.0
  • Operating system: Windows 7/8/10/11/XP/Vista/Android OS >=4.3
  • With own power source
  • Material: ABS/Rubber
  • Dimensions: 70 x 51 x 20 mm
  • USB cable length: 0.5 m
  • HART cable length: 1.2 m

HART modem ProComSol HM-USB-ISO

Item number: 106549
EAN: 4250738123489
Corresponding accessories
Technical details

HART modem

USB interface

HART

Windows 7/8/10
Android 4.3
Windows Vista
Windows XP

70 x 51 x 20 mm

Minigrabber

USB 0.5 m/HART 1.2 m

ABS
Rubber

0 °C

50 °C

HART
USB

CE
RoHS
EMC

Product description
HART modem ProComSol HM-USB-ISO
Das HM-USB-ISO HART modem with USB 1.1 and USB 2.0 interface from ProComSol features an easy-to-install virtual serial port for all Windows applications and connects your PC or your Android tablet to all HART devices, for configuration and monitoring. It can be controlled with any HART application on your Windows 7 to 10 PC, and with DevCom2000 on your Android tablet. The compact, robust ABS enclosure of the Hart HM-USB-ISO modem makes this product suitable for everyday use.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0