Float switch, Contacts: 1 x NO, Pressure resistance: 16 bar, Guide tub e length: 150 mm, Float external Ø: 18 mm, Switching position: 100 mm, Power supply: 100 V AC/DC, Switching capacity: 10 VA, Float material: Buna/NBR, Protection rating: IP65, Connection: M12 plug-in connection, Process connection: G 1/2 external thread
Float switch, Contacts: 1 x NO, Pressure resistance: 16 bar, Guide tub e length: 350 mm, Float external Ø: 18 mm, Switching position: 300 mm, Power supply: 100 V AC/DC, Switching capacity: 10 VA, Float material: Buna/NBR, Protection rating: IP65, Connection: M12 plug-in connection, Process connection: G 1 external thread
Float switch, Contacts: 1 x NO, Pressure resistance: 16 bar, Guide tub e length: 200 mm, Float external Ø: 18 mm, Switching position: 150 mm, Power supply: 100 V AC/DC, Switching capacity: 10 VA, Float material: Buna/NBR, Protection rating: IP65, Connection: M12 plug-in connection, Process connection: G 1/2 external thread
Float switch, Contacts: 1 x NO, Pressure resistance: 16 bar, Guide tub e length: 500 mm, Float external Ø: 18 mm, Switching position: 450 mm, Power supply: 100 V AC/DC, Switching capacity: 10 VA, Float material: Buna/NBR, Protection rating: IP65, Connection: M12 plug-in connection, Process connection: G 1 external thread
Float switch, Contacts: 1 x NO, Pressure resistance: 16 bar, Guide tub e length: 250 mm, Float external Ø: 18 mm, Switching position: 200 mm, Power supply: 100 V AC/DC, Switching capacity: 10 VA, Float material: Buna/NBR, Protection rating: IP65, Connection: M12 plug-in connection, Process connection: G 1/2 external thread
Float switch, Contacts: 1 x NO, Pressure resistance: 16 bar, Guide tub e length: 350 mm, Float external Ø: 18 mm, Switching position: 300 mm, Power supply: 100 V AC/DC, Switching capacity: 10 VA, Float material: Buna/NBR, Protection rating: IP65, Connection: M12 plug-in connection, Process connection: G 1/2 external thread
Float switch, Contacts: 1 x NO, Pressure resistance: 16 bar, Guide tub e length: 450 mm, Float external Ø: 18 mm, Switching position: 400 mm, Power supply: 100 V AC/DC, Switching capacity: 10 VA, Float material: Buna/NBR, Protection rating: IP65, Connection: M12 plug-in connection, Process connection: G 1 external thread
Float switch, Contacts: 1 x NO, Pressure resistance: 16 bar, Guide tub e length: 400 mm, Float external Ø: 18 mm, Switching position: 350 mm, Power supply: 100 V AC/DC, Switching capacity: 10 VA, Float material: Buna/NBR, Protection rating: IP65, Connection: M12 plug-in connection, Process connection: G 1 external thread
Float switch, Contacts: 1 x NO, Pressure resistance: 16 bar, Guide tub e length: 300 mm, Float external Ø: 18 mm, Switching position: 250 mm, Power supply: 100 V AC/DC, Switching capacity: 10 VA, Float material: Buna/NBR, Protection rating: IP65, Connection: M12 plug-in connection, Process connection: G 1/2 external thread
Float switch, Contacts: 1 x NO, Pressure resistance: 16 bar, Guide tub e length: 300 mm, Float external Ø: 18 mm, Switching position: 250 mm, Power supply: 100 V AC/DC, Switching capacity: 10 VA, Float material: Buna/NBR, Protection rating: IP65, Connection: M12 plug-in connection, Process connection: G 1 external thread
Float switch, Contacts: 1 x NO, Pressure resistance: 16 bar, Guide tub e length: 400 mm, Float external Ø: 18 mm, Switching position: 350 mm, Power supply: 100 V AC/DC, Switching capacity: 10 VA, Float material: Buna/NBR, Protection rating: IP65, Connection: M12 plug-in connection, Process connection: G 1/2 external thread
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.