Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Float switch
  • Contacts: 1 x NO
  • Pressure resistance: 16 bar
  • Guide tub e length: 300 mm
  • Float external Ø: 18 mm
  • Switching position: 250 mm
  • Power supply: 100 V AC/DC
  • Switching capacity: 10 VA
  • Float material: Buna/NBR
  • Protection rating: IP65
  • Connection: M12 plug-in connection
  • Process connection: G 1 external thread

Float switch WIKA RLS-1000 - 14617515

Item number: 108443
EAN: 4250738133891
Corresponding accessories
Technical details

Float switch

RLS-1000

vertical

Liquids

16 bar

1 x NO

10 VA

G 1 external thread

300 mm

NBR
Stainless steel (1.4571/316TI)

-30 °C

80 °C

-25 °C

80 °C

IP65

Product description
Float switch WIKA RLS-1000 - 14617515
The RLS-1000 - 14617515 magnetic float switch from WIKA, with a guide tube length of 300 mm and a switching position of 250 mm is used in mechanical engineering. The levels of liquids are recorded by means of a permanent magnet and frictionless reed contacts. The RLS-1000 - 14617515 float switch has a G 1 process connection and is connected via an M12 plug-in connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0