Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 0.05–35 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 1/2, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: FKM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 0.2–150 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 1, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: EPDM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 1.5–750 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 2, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: FKM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 0.05–35l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 1/2, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: EPDM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 0.2–150 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 1, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: FKM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 0.1–75 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 3/4, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: EPDM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 0.1–75 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 3/4, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: FKM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Volumetric flow meter, Medium: conductive liquids, Volume flow/temperature/batch counter, Measuring range: 1.5–750 l/min, Measurement accuracy: ± 0.8 %, Pressure measurement range max. 16 bar, Medium temperature: -10–70 °C, Process connection: G 2, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, Power supply: 18–30 V DC, Seal material: EPDM, Connection: M12 connector, Bluetooth® for start-up, Operation and maintenance via free SmartBlue app
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.