Point level detector, Media: coarse-grained bulk goods, Output: PNP/NPN transistor, Process pressure range: -1-60 bar, Process connection: G 1, Medium density: min. 100 g/l, Sensor length: 148 mm, Supply voltage: 10-55 V DC, Process temperature range: -50-150 °C, Enclosure material: plastic, Protection rating: IP66/IP67, Connection: M20 cable gland
Point level detector, Media: liquid, Output: PNP/3-conductor, Process connection: G 3/4 (316L), Medium density: > 0.7 g/cm³, Power supply: 9.6-35 V DC, Process temperature range: -40-100 °C, Process pressure range: -1-64 bar, Enclosure material: stainless steel (316L), Protection rating: IP65/IP67, Connection: M12 connector
Point level detector, Media: liquid, Output: PNP/3-conductor, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Power supply: 9.6-35 V DC, Process temperature range: -40–100 °C, Process pressure range: -1-64 bar, Enclosure material: stainless steel (316L), Protection rating: IP65/IP67, Connection: M12 connector
Point level detector, Media: liquid, Output: PNP/3-conductor, Process connection: G 1/2 (316L), Medium density: > 0.7 g/cm³, Power supply: 9.6-35 V DC, Process temperature range: -40-100 °C, Process pressure range: -1-64 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: valve connector (ISO4400)
Point level detector, Media: liquid, Output: PNP/3-conductor, Process connection: G 3/4 (316L), Medium density: > 0.7 g/cm³, Rod length: 150 mm, Power supply: 9.6–35 V DC, Process temperature range: -40–100 °C, Process pressure range: -1-64 bar, Enclosure material: stainless steel (316L), Protection rating: IP67, Connection: valve connector (ISO4400)
Point level detector, Media: powder-form and fine-grained bulk goods, Output: 2 x DPDT relays, Process pressure range: -1-25 bar, Process connection: G 1 1/2, Medium density: min. 100 g/l, Sensor length: 165 mm, Supply voltage: 20-253 V AC/20-72 V DC, Process temperature range: -50-150 °C, Enclosure material: plastic, Protection rating: IP66/IP67, Connection: M20 x 1.5 cable gland
Point level detector, Media: liquid, Output: PNP/3-conductor, Process connection: G 3/4 (316L), Medium density: > 0.7 g/cm³, Power supply: 9.6–35 V DC, Process temperature range: -40–100 °C, Process pressure range: -1-64 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: valve connector (ISO4400)
Point level detector, Media: liquid, Output: PNP/3-conductor, Process connection: G 3/4 (316L), Medium density: > 0.7 g/cm³, Rod length: 250 mm, Power supply: 9.6–35 V DC, Process temperature range: -40–100 °C, Process pressure range: -1-64 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: valve connector (ISO4400)
Point level detector, Media: liquid, Output: PNP/3-conductor, Process connection: G 3/4 (316L), Medium density: > 0.7 g/cm³, Rod length: 100 mm, Power supply: 9.6–35 V DC, Process temperature range: -40–100 °C, Process pressure range: -1-64 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: valve connector (ISO4400)
Point level detector, Media: powder-form and fine-grained bulk goods, Output: 2 x DPDT relays, Process pressure range: -1-25 bar, Process connection: G 1 1/2, Medium density: min. 100 g/l, Sensor length: 165 mm, Supply voltage: 20-253 V AC/20-72 V DC, Process temperature range: -50-150 °C, Enclosure material: plastic, Protection rating: IP66/IP67, Connection: M20 x 1.5 cable gland, ATEX-approved
Point level detector, Media: coarse-grained bulk goods, Output: DPDT relay, Process pressure range: -1-16 bar, Process connection: G 1, Medium density: min. 100 g/l, Sensor length: 148 mm, Supply voltage: 20-253 V AC/20-72 V DC, Process temperature range: -50-150 °C, Enclosure material: plastic, Protection rating: IP66/IP67, Connection: M20 x 1.5 cable gland
Point level detector, Media: powder-form and fine-grained bulk goods, Output: PNP/NPN transistor, Process pressure range: -1-25 bar, Process connection: G 1 1/2, Medium density: min. 100 g/l, Sensor length: 165 mm, Supply voltage: 10-55 V DC, Process temperature range: -50-150 °C, Enclosure material: plastic, Protection rating: IP66/IP67, Connection: M20 x 1.5 cable gland
Point level detector, Media: coarse-grained bulk goods, Output: DPDT relay, Process pressure range: -1-60 bar, Process connection: G 1, Medium density: min. 100 g/l, Sensor length: 148 mm, Supply voltage: 20-253 V AC/20-72 V DC, Process temperature range: -50-150 °C, Enclosure material: plastic, Protection rating: IP66/IP67, Connection: M20 x 1.5 cable gland, ATEX-approved
Point level detector, Media: liquid, Output: PNP/3-conductor, Process connection: G 3/4 (316L), Medium density: > 0.7 g/cm³, Rod length: 200 mm, Power supply: 9.6–35 V DC, Process temperature range: -40–100 °C, Process pressure range: -1-64 bar, Enclosure material: stainless steel (316L), Protection rating: IP65, Connection: valve connector (ISO4400)
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 15 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Point level detector, Media: coarse-grained bulk goods, Output: PNP/NPN transistor, Process pressure range: -1-60 bar, Process connection: G 1, Medium density: min. 100 g/l, Sensor length: 148 mm, Supply voltage: 10-55 V DC, Process temperature range: -50-150 °C, Enclosure material: plastic, Protection rating: IP66/IP67, Connection: M20 cable gland, ATEX-approved
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 8 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Point level detector, Media: powder-form and fine-grained bulk goods, Output: PNP/NPN transistor, Process pressure range: -1-25 bar, Process connection: G 1 1/2, Medium density: min. 100 g/l, Sensor length: 165 mm, Supply voltage: 10-55 V DC, Process temperature range: -50-150 °C, Enclosure material: plastic, Protection rating: IP66/IP67, Connection: M20 x 1.5 cable gland, ATEX-approved
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 25 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.