Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Valve plug with open cable end
  • Protective circuit: Z-diode
  • Type: Bi (micro)
  • Socket depth: 11 mm
  • Status display: LED yellow
  • Socket locking: M3
  • Contacts: 2 + PE
  • Operating voltage: 24 V AC (± 20 %)/DC (± 25 %)
  • Operating current: max. 4A per contact
  • Wire cross-section: 3 x 0.75 mm²
  • Housing material: PBT
  • Housing size: 28 x 21.5 mm
  • Material sealing: PUR
  • Protection class: IP67
  • Oil/petrol and chemical resistant
  • Connection: PVC cable (2 m; CFC/cadmium/silicone and lead-free)

Valve connector Murrelektronik 7000-11021-6160200

Item number: 105706
EAN: 4048879221542
Corresponding accessories
Technical details

Z-Diode

3

yes

Bi

11

24 V AC/DC

4 A

According to DIN VDE 0298-4

3000 V AC

300/500 V AC

3

black

rear

10 x cable Ø

5 x cable Ø

5.9 mm

PVC cable

2 m

PBT

PUR

M3

Steel (galvanized)

-25 °C

85 °C

-30-70 °C

-5-70 °C

IP67

Factory automation

CE

Product description
Valve connector Murrelektronik 7000-11021-6160200
Murrelektronik's valve plug 7000-11021-6160200 with Z-diode for use in conjunction with hydraulic, electromagnetic and pneumatic actuators and sensors guarantees a secure signal connection for reliable control of an electronically controllable valve. The rectangular design of the type Bi (micro) magnetic valve plug allows easy installation with a socket depth of 11 mm. An internal locking screw is used to secure the connection, meaning any loosening of the connection can be detected at an early stage and enabling timely intervention. The 7000-11021-6160200 valve plug is connected via a 2 m long PVC cable with 3 wires and open cable end.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0