Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Unmanaged Industrial Ethernet Switch
  • Fast Ethernet 10/100 Mbit/s
  • 6 ports: M12 D-coded/M12 inner push-pull/M12 screw terminals
  • Input voltage: 9-36 V DC/8-28 V AC
  • Operating temperature: -40…70 °C
  • Protection rating: IP65/IP67/IP69K
  • Enclosures: aluminium zinc/nickel
  • Surface: stainless steel
  • M6 holes for wall mounting

Unmanaged Ethernet switch TERZ NITE-XS6-1100 - 411500

Item number: 104044
EAN: 4260595550021
Corresponding accessories
Corresponding accessories
Technical details

Ethernet switch

6 x M12

Unmanaged

6

Fast Ethernet

10/100 Mbit/s

Twisted Pair, 0.14-0.22 mm², CAT 5 (100 m)

yes

yes

Without PoE

9 V DC

36 V DC

49 mm

117 mm

31.1 mm

Screw mounting

M12 connector

Aluminium-Zinc/nickel, Stainless steel

-40 °C

70 °C

IP65
IP67
IP69K

IEEE 802.3 10Base-T
IEEE 802.3u 100Base-TX

CE

Product description
Unmanaged Ethernet switch TERZ NITE-XS6-1100 - 411500
The ultra-compact unmanaged Ethernet switch NITE-XS6-1100 - 411500 from TERZ Industrial Electronics reliably connects all applications in harsh industrial environments as well as on railways and in commercial vehicles. The robust aluminium enclosures meet the high protection rating of IP65/IP67/IP69K and can be used directly in the field within a temperature range of -40...70 °C. This reduces cabling effort and saves space in the control cabinet

 

The NITE-XS6-1100 switch offers six Fast Ethernet M12 ports with a data rate of 10/100 Mbit/s. Thanks to its high insulation resistance of 2.25 kVDC, excellent EMC performance in accordance with DIN EN 50121-3-2 and fire safety compliance with DIN EN 45545, the NITE-XS6-1100 Ethernet switch is fully suitable for railway applications and complies with DIN EN 50155. The Ethernet switch therefore integrates seamlessly and transparently into any industrial or vehicle network, including PROFINET applications.

 

    Product highlights:

  • Auto-negotiation, Auto-MDI-X, Auto-polarity
  • Ultra-compact, robust IP65/67/69K metal housing
  • Flexible use with redundant 24 V AC/DC
  • Inrush current limitation and reverse polarity protection
  • 10 ms bridging in the event of a power failure
  • Extended temperature range -40 to 70° C
  • 2.25 kVDC insulation: electronics ⇔ Ethernet port ⇔ housing
  • Suitable for industrial (PROFINET) and railway applications in accordance with DIN EN 50155
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0