Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M12 connector
  • Female
  • For Ethernet CAT 5 (up to 100 Mbit/s)
  • D-coded
  • Insulation displacement connector
  • Straight
  • 4 position
  • Shielded
  • Halogen-free
  • Knurled grip body made of die-cast zinc
  • Protection rating: IP65/IP67

M12 Ethernet connector, Shielded PHOENIX 1411069 - SACC-FSD-4QO SH ETH SCO

Item number: 103943
EAN: 4046356921800
Technical details

M12 socket

CAT 5

4

yes

D

straight

no

4 A

48 V AC
60 V DC

0.14 mm²

0.34 mm²

26

22

5-9.7 mm

Insulation displacement connection

NBR

Die-cast zinc (nickel-plated)

Die-cast zinc (nickel-plated)

-40 °C

85 °C

IP65
IP67

CE
EAC

None

Product description
M12 Ethernet connector, Shielded PHOENIX 1411069 - SACC-FSD-4QO SH ETH SCO
The 1411069 - SACC-FSD-4QO SH ETH SCO shielded 4 position M12 connector from PHOENIX CONTACT is a straight socket for Ethernet CAT 5 (up to 100 Mbit/s). The high protection rating of IP65/IP67 allows the use of the M12 connector 1411069 - SACC-FSD-4QO SH ETH SCO in packaging and handling technology, in special machine construction and in factory automation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0