Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Unmanaged Industrial Ethernet Switch
  • Gigabit Ethernet 10/100/1000 Mbit/s
  • Ports: 5 x RJ45
  • Voltage range: 19.2...28.8 V DC
  • Operating temperature: -10...60 °C
  • Protection class: IP20
  • Mounting: DIN rail

Unmanaged Ethernet Switch Siemens SCALANCE XB005G - 6GK5005-0GA10-1AB2

Item number: 112786
EAN: 4047622501085
Corresponding accessories
Technical details

Ethernet switch

5 x RJ45

Unmanaged

5

Full Gigabit Ethernet

10/100/1000 Mbit/s

yes

Without PoE

24 V DC

19 V DC

28 V DC

45 mm

100 mm

87 mm

DIN-rail 35 mm

Screw terminals, plug-in fitting

-10 °C

60 °C

IP20

IEEE 802.3 10Base-T
IEEE 802.3u 100Base-TX
IEEE 802.3ab 1000Base-T

DIN EN 60950-1

CE
UL

Product description
Unmanaged Ethernet Switch Siemens SCALANCE XB005G - 6GK5005-0GA10-1AB2
The SCALANCE XB005G unmanaged industrial Ethernet switch from Siemens enables the reliable networking of industrial Ethernet applications in small star and line topologies. The compact enclosure with IP20 protection rating is designed for use at ambient temperatures ranging from -10.. .60 °C. The switch features 5 Gigabit Ethernet ports with RJ45 connectors and supports data rates of 10/100/1000 Mbit/s. The power supply is provided via 19.2...28.8 V DC. Integrated LED indicators enable rapid diagnostics and status monitoring, supporting the reliable operation of industrial networks.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0