Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RJ45 connector
  • Angled
  • IDC quick connect
  • Ethernet/PROFINET
  • CAT 5
  • One-piece design
  • Transfer rate up to 1 Gbit/s
  • 8 position
  • Shielded
  • AWG: 23-22
  • For cable diameter: 5-9 mm
  • Special tool-free assembly

RJ45 connector PHOENIX 1421128 - CUC-IND-C1ZNI-T/R4IP8

Item number: 103863
EAN: 4055626254678
Technical details

RJ45 connector

CAT 5

8

yes

Profinet
Ethernet

angled

1 Gbit/s

silver

5-9 mm

0.23 mm²

(stranded) 0.36 mm²
(solid) 0.32 mm²

IDC Easy connect

Diecast zinc

-40 °C

70 °C

IP20

Product description
RJ45 connector PHOENIX 1421128 - CUC-IND-C1ZNI-T/R4IP8
The 1421128 - CUC-IND-C1ZNI-T/R4IP8 angled RJ45 connector from PHOENIX CONTACT with 360° shielding is suitable for light-duty applications and Fast-Ethernet and offers high shock and vibration resistance. The IP20 protection rated housing of the CAT 5 connector provides the necessary robustness. Thanks to the IDC quick connection technology, the RJ45 connectors are assembled without special tools in just one step. The 1421128 - CUC-IND-C1ZNI-T/R4IP8 8 position RJ45 connector offers transfer rates up to 1 Gbit/s and is suitable for both solid and stranded cables.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0