Order item – will be ordered from the manufacturer on demand
Dispatch expected in 7 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 5 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 8 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
RJ45 connector, Straight, QUICKON quick connect technology, CAT 5e, transfer rates up to 1 Gbit/s, 8 position, AWG: 26-23, For cable diameter: 4.5-8 mm, For 1-strand and 7-strand cores, Tool-free assembly
RJ45 connector, Straight, QUICKON quick connect technology, CAT 6A, transfer rates up to 1 Gbit/s, 8 position, AWG: 26-24, Shielded, For cable diameter: 4.5-8 mm, For 1-strand and 7-strand cores, Tool-free assembly
RJ45 connector, Straight, IDC quick connect, Ethernet/PROFINET, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 23-22, For cable diameter: 5-9 mm, For 1-strand and 7-strand cores, Special tool-free assembly
RJ45 connector, Angled, IDC quick connect, Ethernet/PROFINET, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 23-22, For cable diameter: 5-9 mm, For 1-strand and 7-strand cores, Special tool-free assembly
RJ45 connector, Angled, IDC quick connect, Ethernet/PROFINET, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 23-22, For cable diameter: 5-9 mm, Special tool-free assembly
RJ45 connector, Straight, IDC quick connect, Ethernet, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 26-24, For cable diameter: 5-9 mm, Special tool-free assembly
RJ45 connector, Angled, IDC quick connect, Ethernet, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 26-24, For cable diameter: 5-9 mm, Special tool-free assembly
RJ45 connector, Angled, IDC quick connect, Ethernet, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 26-24, For cable diameter: 5-9 mm, Special tool-free assembly
RJ45 connector, Straight, QUICKON quick connect technology, CAT 5, transfer rates up to 1 Gbit/s, 8 position, AWG: 26-23, For cable diameter: 4.5-8 mm, For 1-strand and 7-strand cores, Tool-free assembly
field-assembled RJ45 Connector, Cable outlet: 180° axial, Protocol: Ethernet, Transfer rate: 10/100/1,000 Mbit/s, Cores: 4 x 2, Tool-free installation, No individual parts that may be lost, EasyConnect® RJ45 connection
field-assembled RJ45 Connector, Cable outlet: 90° angled, Protocol: Ethernet, Transfer rate: 10/100/1,000 Mbit/s, Cores: 4 x 2, Tool-free installation, No individual parts that may be lost, EasyConnect® RJ45 connection
Field-assembled RJ45 connector, 180 ° axial cable outlet, For PROFINET; Modbus and EtherCAT, Transfer rates up to 100 Mbit/s, Tool-free installation, No loss of individual parts, EasyConnect® RJ45 connection
Field-assembled RJ45 connector, 90 ° angled cable outlet, For PROFINET; Modbus and EtherCAT, Transfer rates up to 100 Mbit/s, Tool-free installation, No loss of individual parts, EasyConnect® RJ45 connection
RJ45 connector, Straight, IDC quick connect, Ethernet/PROFINET, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 23-22, For cable diameter: 5-9 mm, For 1-strand and 7-strand cores, Special tool-free assembly
RJ45 connector, Angled, IDC quick connect, Ethernet, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 26-24, For cable diameter: 5-9 mm, Special tool-free assembly
The SCALANCE XB005 unmanaged Industrial Ethernet Switch from Siemens enables the reliable networking of Industrial Ethernet applications in small star and line topologies. The compact enclosure with protection class IP20 is designed for use at ambient temperatures ranging from –10. ..60 °C. The switch features 5 Fast Ethernet ports with RJ45 connectors and supports data rates of 10/100 Mbit/s. The power supply is provided via 19.2...28.8 V AC/DC. Integrated LED indicators enable rapid diagnostics and status monitoring, supporting the reliable operation of industrial networks.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.