Pt1000 outside temperature sensor, Class B according to DIN 60751, 3-wire, Measuring range: -50-100 °C, Output signal: 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Accuracy: +/- 0.2 K + max. 3 % Of final value, Enclosure dimensions (H x W x D): 75 x 69 x 44 mm, Enclosure material: Polyamide PA 6 15 % GK, Colour: Pure white (RAL 9010), Protection rating: IP65, Cable gland: M16, Sealing range: 4-10 mm, Connection: Screw terminals, Max. 1.5 mm², Incl. Screws and anchors
Pt100 temperature sensor, Class B, 2-wire, Measuring range 0–150°C, Output signal: 4-20 mA, Accuracy: 0.3% from measuring range end value, Compressive strength: max. 40 bar, Connection head: form B, Installation length: 100 mm, Sleeve diameter: 6 mm, Enclosure: aluminium, Protective pipe: stainless steel, Protection rating: IP54, Connection: G 1/2, Spanner size: 22 SW
Pt1000 outside temperature sensor with external sensor probe, Class B according to DIN 60751, 3-wire, Measuring range: -50-180 °C, Output signal: 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Accuracy: +/- 0.2 K + max. 3 % Of final value, Sleeve dimensions: 6 x 42 mm, Enclosure dimensions (H x W x D): 75 x 69 x 44 mm, Enclosure material: Polyamide PA 6 15 % GK, Colour: Pure white (RAL 9010), Protection rating: IP65, Cable gland: M16, Sealing range: 4-10 mm, Connection: Screw terminals, Max. 1.5 mm², Incl. Screws and anchors
Pt1000 outside temperature sensor, Class B according to DIN 60751, 3-wire, Measuring range: -50-100 °C, Output signal: 0-10 V, Load for analogue output: 10-100 kOhm, Accuracy: +/- 0.2 K + max. 3 % Of final value, Enclosure dimensions (H x W x D): 75 x 69 x 44 mm, Enclosure material: Polyamide PA 6 15 % GK, Colour: Pure white (RAL 9010), Protection rating: IP65, Cable gland: M16, Sealing range: 4-10 mm, Connection: Screw terminals, Max. 1.5 mm², Incl. Screws and anchors
Pt100 temperature sensor, class B, 2-wire, measuring range: 0...150 °C, output signal: 4...20 mA, accuracy: 0.3 % of measuring range full scale, pressure resistance: max. 40 bar, connection head: form B, installation length: 50 mm, sleeve diameter: 6 mm, enclosures: aluminium, protective tube: stainless steel, protection rating: IP54, connection: G 1/2, wrench width: 22 SW, Measurement range adjustment is available through our parameterization service
Pt1000 outside temperature sensor with external sensor probe, Class B according to DIN 60751, 3-wire, Measuring range: -50-180 °C, Output signal: 0-10 V, Load for analogue output: 10-100 kOhm, Accuracy: +/- 0.2 K + max. 3 % Of final value, Sleeve dimensions: 6 x 42 mm, Enclosure dimensions (H x W x D): 75 x 69 x 44 mm, Enclosure material: Polyamide PA 6 15 % GK, Colour: Pure white (RAL 9010), Protection rating: IP65, Cable gland: M16, Sealing range: 4-10 mm, Connection: Screw terminals, Max. 1.5 mm², Incl. Screws and anchors
Pt1000 outside temperature sensor with display, Class B according to DIN 60751, 3-wire, Measuring range: -50-100 °C, Output signal: 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Accuracy: +/- 0.2 K + max. 3 % Of final value, Enclosure dimensions (H x W x D): 75 x 69 x 44 mm, Enclosure material: Polyamide PA 6 15 % GK, Colour: Pure white (RAL 9010), Protection rating: IP65, Cable gland: M16, Sealing range: 4-10 mm, Connection: Screw terminals, Max. 1.5 mm², Incl. Screws and anchors
Pt1000 outside temperature sensor with display, With external sensor probe, Class B according to DIN 60751, 3-wire, Measuring range: -50-180 °C, Output signal: 0-10 V, Load for analogue output: 10-100 kOhm, Accuracy: +/- 0.2 K + max. 3 % Of final value, Sleeve dimensions: 6 x 42 mm, Enclosure dimensions (H x W x D): 75 x 69 x 44 mm, Enclosure material: Polyamide PA 6 15 % GK, Colour: Pure white (RAL 9010), Protection rating: IP65, Cable gland: M16, Sealing range: 4-10 mm, Connection: Screw terminals, Max. 1.5 mm², Incl. Screws and anchors
Pt100 temperature sensor, class B, 3-wire, measuring range: 0...150 °C, output signal: 0-10V, accuracy: 0.3 % of measuring range full scale, pressure resistance: max. 40 bar, connection head: Form B, installation length: 50 mm, sleeve diameter: 6 mm, enclosure: aluminium, protective tube: stainless steel, protection class: IP54, connection: G 1/2, wrench width: 22 SW
Pt100 temperature sensor, class B, 3-wire, measuring range: 0...150 °C, output signal: 0-10V, accuracy: 0.3 % of measuring range full scale, pressure resistance: max. 40 bar, connection head: Form B, installation length: 400 mm, sleeve diameter: 6 mm, enclosure: aluminium, protective tube: stainless steel, protection class: IP54, connection: G 1/2, wrench width: 22 SW, Measurement range adjustment is available through our parameterization service
Pt1000 outside temperature sensor with display, With external sensor probe, Class B according to DIN 60751, 3-wire, Measuring range: -50-180 °C, Output signal: 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Accuracy: +/- 0.2 K + max. 3 % Of final value, Sleeve dimensions: 6 x 42 mm, Enclosure dimensions (H x W x D): 75 x 69 x 44 mm, Enclosure material: Polyamide PA 6 15 % GK, Colour: Pure white (RAL 9010), Protection rating: IP65, Cable gland: M16, Sealing range: 4-10 mm, Connection: Screw terminals, Max. 1.5 mm², Incl. Screws and anchors
Pt100 temperature sensor, class B, 2-wire, measuring range: 0...150 °C, output signal: 4...20 mA, accuracy: 0.3 % of measuring range full scale, pressure resistance: max. 40 bar, connection head: Form B, installation length: 150 mm, sleeve diameter: 6 mm, enclosure: aluminium, protective tube: stainless steel, protection class: IP54, connection: G 1/2, wrench width: 22 SW
Pt100 temperature sensor, class B, 3-wire, measuring range: 0...150 °C, output signal: 0-10V, accuracy: 0.3 % of full scale, pressure resistance: max. 40 bar, connection head: Form B, installation length: 150 mm, sleeve diameter: 6 mm, enclosure: aluminium, protective tube: stainless steel, protection class: IP54, connection: G 1/2, wrench width: 22 SW, Measurement range adjustment is available through our parameterization service
Pt100 temperature sensor, Class B, 3-wire, Measuring range 0-150 °C, Output signal: 0-10 V, Accuracy: 0.3% from measuring range end value, Compressive strength: max. 40 bar, Connection head: form B, Installation length: 100 mm, Sleeve diameter: 6 mm, Enclosure: aluminium, Protective pipe: stainless steel, Protection rating: IP54, Connection: G 1/2, Spanner size: 22 SW
Pt100 temperature sensor with neck pipe, Class B, 3-wire, Measuring range -100–600°C in 12 fixed measuring ranges (jumpers), Output signal: 0-10 V, Accuracy: 0.3% from measuring range end value, Compressive strength: max. 40 bar, Installation length: 100 mm, Sleeve diameter: 9 mm, Connection head: form B, With exchangeable measuring insert, Enclosure: aluminium, Protective pipe: stainless steel, Protection rating: IP54, Connection: G 1/2, Spanner size: 22 SW
Pt1000 outside temperature sensor, Class B according to DIN 60751, 3-wire, Measuring range: -50-100 °C, Output signal: 0-10 V, Load for analogue output: 10-100 kOhm, Accuracy: +/- 0.2 K + max. 3 % Of final value, Enclosure dimensions (H x W x D): 75 x 69 x 44 mm, Enclosure material: Polyamide PA 6 15 % GK, Colour: Pure white (RAL 9010), Protection rating: IP65, Cable gland: M16, Sealing range: 4-10 mm, Connection: Screw terminals, Max. 1.5 mm², Incl. Screws and anchors
Pt100 temperature sensor, Class B, 3-wire, Measuring range 0-150 °C in 12 fixed measuring ranges (jumpers), Output signal: 0-10 V, Accuracy: 0.3% from measuring range end value, Compressive strength: max. 40 bar, Connection head: form B, Installation length: 200 mm, Sleeve diameter: 6 mm, Enclosure: aluminium, Protective pipe: stainless steel, Protection rating: IP54, Connection: G 1/2, Spanner size: 22 SW
Pt100 temperature sensor, class B, 3-wire, measuring range: 0...150 °C, output signal: 0-10V, accuracy: 0.3 % of full scale, pressure resistance: max. 40 bar, connection head: Form B, installation length: 300 mm, sleeve diameter: 6 mm, enclosure: aluminium, protective tube: stainless steel, protection class: IP54, connection: G 1/2, wrench width: 22 SW, Measurement range adjustment is available through our parameterization servic
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.