• Pt1000 outside temperature sensor with display
  • Class B according to DIN 60751
  • 3-wire
  • Measuring range: -50-100 °C
  • Output signal: 4-20 mA
  • Apparent ohmic resistance for analogue output: 50-500 Ohm
  • Accuracy: +/- 0.2 K + max. 3 % Of final value
  • Enclosure dimensions (H x W x D): 75 x 69 x 44 mm
  • Enclosure material: Polyamide PA 6 15 % GK
  • Colour: Pure white (RAL 9010)
  • Protection rating: IP65
  • Cable gland: M16
  • Sealing range: 4-10 mm
  • Connection: Screw terminals
  • Max. 1.5 mm²
  • Incl. Screws and anchors

Outdoor temperature sensor TiTEC AUTF/MUA-D

Item number: 105424
EAN: 4250738117181
Corresponding accessories
Corresponding accessories
Technical details

Surface-mounted temperature sensor

-50 °C

100 °C

Pt1000, class B

± 0.2 K

12 V

34 V

AC/DC

analogue

4-20 mA

Screw terminals

PA6

-30 °C

70 °C

IP65

Building management systems

CE
RoHS

Display

Product description
Outdoor temperature sensor TiTEC AUTF/MUA-D
The outside temperature sensor AUTF/MUA-D from TiTEC with display is a Pt1000 class B sensor according to DIN 60751 with a measuring range from -50 to 100 °C. Thanks to the robust polyamide housing with protection rating IP65, the temperature sensor is ideally suited for outdoor use. The connection of the AUTF/MUA-D with an output signal of 4-20 mA takes place via screw terminals up to max. 1.5 mm². The M16 cable gland has a sealing range of 4 to 10 mm. Screws and anchors are included in the delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0