TiTEC Evaluation units / Signal converters

Temperature signal conditioner, Temperature detection of class B Pt1000 sensors, 3-wire, Power supply: 12-34 V AC/DC, Analogue output 0-10 V, Load for analogue output: 10-100 kOhm, Accuracy: ±0.2 K + 3 % Of final value, Measuring range: 24 selectable measuring ranges from -100-600 °C, Setting: DIP switch, Housing material: PA 6, Dimensions: 75 x 69 x 44 mm, Ambient temperature: -30-70 °C, Protection rating: IP65, Connection: Screw terminals (1.5 mm²), Cable entries: 2 x M16 x 1.5 for cable Ø 4-10 mm
Item number: 105412
36,50 €
plus VAT plus dispatch
few in stock
Dispatch today
Temperature signal conditioner, Temperature detection of class B Pt1000 sensors, 2/3-wire, Power supply: 12-34 V AC/DC, Analogue output 4-20 mA, Apparent ohmic resistance for analogue output: 50-500 Ohm, Accuracy: ±0.2 K + 3 % Of final value, Measuring range: 24 selectable measuring ranges from -100-600 °C, Setting: DIP switch, Housing material: PA 6, Dimensions: 75 x 69 x 44 mm, Ambient temperature: -30-70 °C, Protection rating: IP30, Connection: Screw terminals (1.5 mm²), Cable entries: 2 x M16 x 1.5 for cable Ø 4-10 mm
Item number: 105411
36,50 €
plus VAT plus dispatch
in stock
Dispatch today