• Temperature signal conditioner
  • Temperature detection of class B Pt1000 sensors
  • 3-wire
  • Power supply: 12-34 V AC/DC
  • Analogue output 0-10 V
  • Load for analogue output: 10-100 kOhm
  • Accuracy: ±0.2 K + 3 % Of final value
  • Measuring range: 24 selectable measuring ranges from -100-600 °C
  • Setting: DIP switch
  • Housing material: PA 6
  • Dimensions: 75 x 69 x 44 mm
  • Ambient temperature: -30-70 °C
  • Protection rating: IP65
  • Connection: Screw terminals (1.5 mm²)
  • Cable entries: 2 x M16 x 1.5 for cable Ø 4-10 mm

Temperature signal conditioner TiTEC MUG

Item number: 105412
EAN: 4250738117068
Corresponding accessories
Corresponding accessories
Technical details

Signal conditioner

-100 °C

600 °C

± 0.2 K

DIP switch

1 (Pt1000)

0-10 V

12-34 V AC/DC

analogue

69 mm

75 mm

44 mm

Screw terminals

PA6

-30 °C

70 °C

IP65

Product description
Temperature signal conditioner TiTEC MUG
The MUG temperature signal conditioner from TiTEC is used to record the temperature of Pt1000 sensors and convert the input signal into an analogue output signal of 0-10 V. This signal can be used to detect wire breaks and short circuits in the sensor, as well as exceeding or falling below the measuring range. A DIP switch can be used to choose between 24 measuring ranges from -100 to 600 °C and the offset can be corrected by ± 5 K using a potentiometer. 3-wire sensors can be connected to the MUG temperature signal conditioner. The connection is made via screw terminals (max. 1.5 mm²).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0