Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M18 Through-beam sensor- transmitter
  • DC
  • Range: 20 m
  • Protection rating: IP67
  • M12 connector

Through-beam sensor transmitter M.D. Micro Detectors FQIH/00-0E

Item number: 104431
EAN: 4250738114241
Corresponding accessories
Corresponding accessories
Technical details

Through-beam sensor - transmitter

Through-beam sensor - transmitter

20 m

FQ

20 m

Infrared light

880 nm

Cylindrical and threaded

No

LED

10 V

30 V

DC

no

yes

M18 x 1

65.3 mm

Connector M12 (4 pole)

PC, PBT

PC, PMMA

-25 °C

70 °C

IP67

Factory automation

CE

No

2 fixing nuts

Product description
Through-beam sensor transmitter M.D. Micro Detectors FQIH/00-0E
The transmitter of the FQIH/00-0EA24 M18 through-beam sensor from Datasensing has a plastic housing with protection rating IP67. The device is a cost-effective alternative to stainless steel models. The transmitter of the FQIH/00-0EA24 through-beam sensor has a range of 20 m. With the help of the optional accessories, installation is time and cost saving. The transmitter of the FQIH/00-0EA24 through-beam sensor with M12 connector in combination with the suitable receiver is the ideal solution in conveyor and handling technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0