Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M18 Through-beam sensor-receiver
  • 1 x NO/NC
  • DC PNP
  • Range: 20 m
  • Potentiometer
  • Protection rating: IP67
  • M12 connector

Through-beam sensor receiver M.D. Micro Detectors FQID/BP-0E

Item number: 104432
EAN: 4250738114258
Corresponding accessories
Corresponding accessories
Technical details

Through-beam sensor - receiver

Through-beam sensor - receiver

20 m

FQ

20 m

Infrared light

880 nm

Cylindrical and threaded

Potentiometer

LED

10 V

30 V

DC

PNP

50 mA

1 x NO/NC

250 Hz

yes

yes

M18 x 1

65.3 mm

Connector M12 (4 pole)

PC, PBT

PC, PMMA

-25 °C

70 °C

IP67

Factory automation

CE

No

2 fixing nuts

Product description
Through-beam sensor receiver M.D. Micro Detectors FQID/BP-0E
The receiver of the FQID/BP-0E M18 through-beam sensor from Datasensing has a plastic housing with IP67 protection, providing a cost-effective alternative to stainless steel models. The receiver of the FQID/BP-0E through-beam sensor has NO and NC contacts and a range of 20 m and can be set precisely for the respective application using a potentiometer. With the help of the optional accessories, installation is time and cost saving. The receiver of the FQID/BP-0E through-beam sensor with M12 connector in combination with the suitable sender is the ideal solution in conveyor and handling technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0