Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Temperature limiter and monitor
  • Certified in accordance with EN 14597 and EN 61508 (SIL2)
  • Power supply: 18 230 V AC/DC
  • Input: universal (Pt100; Thermocouple J/K/N/S; Current; 0-10 V/4-20 mA)
  • Outputs: 2 x relay/1 x analogue
  • Relay converter: < 250 V AC/<500 VA/<2 A
  • Resistive load: < 30 V DC/< 60 W/2 A
  • Ambient temperature: -10 – 55 °C

Temperature limiter Senseca TB225-0-0-0-00-SIL

Item number: 107555
EAN: 4058175661515
Corresponding accessories
Technical details

Temperature limiter

Temperature monitoring
Temperature limitation

LCD display backlight

Buttons

12-240 V AC/DC

1

4-20 mA
Pt100
Thermoelement Type K
Thermoelement Type J
Thermoelement Type S
Thermoelement Type N
0-10 V DC

3

Relay

Relay

4-20 mA
0-10 V

22.5 mm

99 mm

DIN-rail 35 mm

Screw terminals

-10 °C

55 °C

IP20

Product description
Temperature limiter Senseca TB225-0-0-0-00-SIL
The Temperature Limiter TB225-0-0-0-00-SIL from Senseca (formaly Martens) is suitable for thermal process monitoring and securing the operating status in the event of a fault. Both thermocouples and Pt100 sensors, as well as analogue signals can be connected to the universal input. The temperature limiter TB225-0-0-0-00-SIL is SIL2-certified and has two relays, which can be configured independently of one another, and an analogue output that can forward the temperature value. The unit is controlled via the buttons on the front and the integrated graphic display. The display colour changes from white to red in case of an alarm.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0