Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Plug-in thermocouplt
  • For DIN EN 14597-certified devices and systems
  • Type K
  • Stop flange
  • Measuring range: -35-800 °C
  • Installation length: 710 mm
  • Measuring insert material: NiCr-Ni
  • Protective tube material: 1.4571
  • Ambient temperature: 0-100 °C

Thermocouple JUMO 901006/65-547-2043-15-710-668/000 - 00055915

Item number: 108824
EAN: 4053877011019
Corresponding accessories
Corresponding accessories
Technical details

Push-in thermocouple

Gases

-35 °C

800 °C

Thermocouple type K

710 mm

Stainless steel

0 °C

100 °C

DIN EN 14597
DIN 4754

CE

Product description
Thermocouple JUMO 901006/65-547-2043-15-710-668/000 - 00055915
The 901006/65-547-2043-15-710-668/000 - 00055915 plug-in thermocouple from JUMO with movable stop flange is used for temperature measurements in gaseous media (air) Common areas of use include heating, furnace and equipment manufacturing. The thermocouple can be used in conjunction with certified temperature control and limiting devices (in accordance with DIN EN 14597) in heat transfer systems. The measuring insert is protected against chemical influences and mechanical damage by the 15 mm-thick protective tube. The 901006/65-547-2043-15-710-668/000 - 00055915 thermocouple is designed as an NiCr-Ni K double element, for a measuring range from -35 to 800 °C. The installation length is 710 mm and the Shape B connection head can withstand ambient temperatures of up to 100 °C.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0